Shop All Drain Components
Zurn Elkay
Zurn LC-FR05NI 5'' Round Polished Nickel Bronze Drain Grate for LC Series Modular Drain System
Mfr # 995LCFR05NI
Zoro # G511582740
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995LCFR05NI
- Zoro # G511582740
- Country of Origin China
- Category Drain Components
Description
This Zurn LC-FR05NI 5'' round floor drain grate is an excellent choice for your LC series modular floor drain system whether you're making a new installation or repairing an existing grate! It features a 5'' round top grate made from durable nickel bronze to provide superior durability while the square hole design allows water to easily pass through and into the drain plumbing. This component is part of Zurn's LC series modular drain system which makes it easy to quickly configure drains and cleanouts for a wide range of light commercial applications by simply picking your top and adapter applicable clamps and collars and a body. A balance of variety and streamlined options lets you build a drain easily to meet your needs without the hassle of comparing the specifications on pre-configured drains. The grate installs over the drain adapter and features a snap-on design that makes it easy to attach simplifying installation!Overall Dimensions:Diameter: 5''Height: 1 3/8'' - 3 1/32''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN Cartridge, Brass Material (32301LF)
- KINGSTON BRASS FL485 Made To Match 1/2" FIP Brass Flange, Oil Rubbed Bronze (FL485)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 3/4" x 3/8" Pipe Size (VS222P-12-6)
- BECK 1/2" Close Black Pipe Nipple Sch 40 (0330014408)
- ALL-SOURCE 1-1/4 In. Clear Poly Slip Joint Washer (57WKHB)
- JONES STEPHENS Brass, Countersunk, Extension Cover (P54200)
- RECTORSEAL 4 " Dia., HDPE, Black Finish, Trap Seal, Drain Seal (97044)
- TOTO Flush Valve Assembly Maris Spare Part 2P (THU356)
- PLUMB PAK SPLIT SLIP JOIN NUT 1.5"" (PP9255SPLT)
- HOMEWERKS 102-003 1/2 MALE BOILER DRAIN (102003)
- DELTA Other: P-Trap Extension (RP101907PC)
- Zurn Elkay Drain Components