Shop All Bathroom Sinks
Zurn Elkay
Zurn FS12-NH 12'' x 12'' Floor Sink Frame with Half Nickel Bronze Grate for FS12 Floor Sink
Mfr # 995FS12NH
Zoro # G211591127
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995FS12NH
- Zoro # G211591127
- Country of Origin China
- Category Bathroom Sinks
Description
Optimize and protect your floor sink with this Zurn FS12-NH 12'' x 12'' floor sink frame with half nickel bronze grate! This frame and grate are designed to fit onto Zurn FS12 floor sinks and are constructed of durable polymer with a nickel bronze veneer. Easy to install the frame sits atop of the floor sink's body and provides a sturdy base for the grate.The half grate covers half of the sink and prevents food and other debris from entering it and potentially clogging up the strainer. The other half remains open so that drainage pipes may enter it for unimpeded draining. It includes opening slots to allow water to enter it should an overflow occur. Made to last this floor sink frame and grate are built to withstand the wear-and-tear of a busy commercial kitchen.Overall Dimensions:Length: 12''Width: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Sculpted Touchless Ac-Powered Deck-Mount (13462-CP)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (66PLP-4-4)
- LEGEND VALVE 1/2" GALVANIZED TEE (352-153C)
- KOHLER 60 in L, 29 in W, Acrylic (25984-0)
- ALFI BRAND ALFI brand ABC120 White 22" Corner Wall Mounted Ceramic Sink with Faucet Hole (ABC120)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen GVB87024 Ceramic Wash Basin- Round Shape (GVB87024)
- FAUCETURE EV2318 Century 23" Rectangular Ceramic Drop-In Bathroom Sink, White (EV2318)
- AMERICAN IMAGINATIONS 19.88" W, Ceramic Top (AI-29156)
- CASTELLO USA Juniper 36” Left Basin Solid Surface Wall-Mounted Bathroom Sink in Gray (CB-GM-2056-L-G)
- DURAVIT Vanity Basin, 16 7/8", Starck 3 Undercount (0305430000)
- NANTUCKET SINKS 19 Inch X 11 Inch Undermount Ceramic Sink In White (UM-19x11-W)
- Zurn Elkay Bathroom Sinks