Shop All Drain Components
Zurn Elkay
Zurn FS12-6-PV3-Y 14'' x 14'' Polymer Floor Sink
Mfr # 995FS126PV3Y
Zoro # G911591540
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995FS126PV3Y
- Zoro # G911591540
- Country of Origin China
- Category Drain Components
Description
Prevent the possibility of drainage backflow in sanitary locations by using the Zurn FS12-6-PV3-Y 14'' x 14'' polymer floor sink with plastic sediment bucket 3'' no-hub connection and 6 3/8'' sump depth! When using equipment that will be draining water such as kitchen sinks dishwashers and steam equipment it is important to use indirect draining to prevent potential backflow and cross-contamination. With an integrated air gap design and a bottom sani-loc dome strainer this product helps to keep your drain free of large solids that can cause splash-back and hazards. It also features an ergonomic design with smooth edges to make debris removal quick and hassle-free. Another benefit of the easy-to-clean rounded corners is that it reduces surface area to further disable bacteria build up and growth over time.This floor sink includes 6 3/8'' of sump depth and a 14'' basin that allows for a substantial air gap to collect any potential backflow instead of it coming back up into your kitchen equipment. The domed ABS strainer is designed to prevent splash-back and blocks any larger solids such as food or debris from getting into your p-trap and drain lines which could result in clogging and service calls to a plumber. Not to mention the included plastic sediment bucket is designed to fit perfectly in place with the strainer for extra drain protection. Made to last this floor sink is durable and built to withstand the wear-and-tear of a busy commercial kitchen. It also features a 3'' no-hub connection point which is used to connect drainage pipes without any soldering needed.Overall Dimensions:Length: 14''Width: 14''Height: 8 13/16''Depth: 6 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2 x 2 PRESS x MNPT ADPTER (450-795P)
- ZSI 2 Hole Cushion Clamp, Pipe Size 3 In (056M062)
- BRADLEY SMOKER Latch Kit, Inswing , One Ear Door (HDWP-AD31H)
- ASCO 24V FB COIL 20Watts (099257-008-D)
- AMERICAN STANDARD Metal, Drain, Drain Stopper Assembly (066116-0020A)
- JONES STEPHENS P-Trap, Chrome Plated, PVC, 1-1/4" (P36102)
- PLUMB PAK MARVELCNNCTR SCH40 1.5"" (PP999W)
- DANCO Wall Tube Plastc 1-1/2X7-3/4In (50994)
- KOHLER Washer, Tank Bolt (1086531)
- DANCO Danco 51068 Tailpiece Extension, 1-1/2 x 12 in Slip-Joint, White (51068)
- OATEY 1-1/4 in. White Plastic Sink Drain J-Bend P- Trap (HDC9650BG)
- Zurn Elkay Drain Components