Shop All Drain Components
Zurn Elkay
Zurn FD2380-PVC 6'' x 6'' PVC Floor Drain with 2'' x 3'' Outlet
Mfr # 995FD2380PVC
Zoro # G111591579
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995FD2380PVC
- Zoro # G111591579
- Country of Origin China
- Category Drain Components
Description
Easily drain away water with this Zurn FD2380-PVC 6'' x 6'' PVC floor drain with 2'' x 3'' outlet! Built to last with durable PVC this bell trap drain is recommended for use in unfinished areas like garages or basements. The solvent weld outlet is designed to fit over 2'' or inside 3'' schedule 40 DWV pipes.Overall Dimensions:Length: 6''Width: 6''Outlet Inner Diameter: 2''Outlet Outer Diameter: 3''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Mixing Valve, 4.6 gpm, 3-1/2" H, 4-7/8" W (131-FMAB)
- SLOAN Low Consumption Guide Assembly, Closet (A151A)
- TERRAZZO-WARE 32 W x 32 L x 12 in H, Terrazzo, Mop Sink (TDF-32-SSC)
- LEGRIS Push-to-Connect Union Tee, 5/32 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3104 04 56)
- KEENEY MFG 1-1/2 in. x 7 in. 22-Gauge Brass Slip Joint Waste Arm in Rough Brass (2517RB)
- TOTO Drain Valve Assembly For 1pc N3 L10 853 (THU453.10C-A)
- KISSLER 1-7/8 " Dia., Brass, Chrome Finish, Lift and Spin, Drain Plug (58-7162)
- JONES STEPHENS 4 in. P-Trap U-Bend (PPT040)
- ZURN 3 " Dia., Stainless Steel; Clamp: Cast Iron; Gasket: Neoprene, Roof Drain (RD2150-SS3)
- DELTA Leland Grid Strainer - Less Overflow - Bathroom (RP47648RB)
- ZORO SELECT 2" " Dia., Zinc, Chrome Finish, Lavatory/Kitchen, Slip-Nut And Washer (1PNW7)
- Zurn Elkay Drain Components