Shop All Drain Components
Zurn Elkay
Zurn FD2376-NH2 12'' x 12'' Cast Iron Floor Sink with 2'' No-Hub Connection and 8'' Sump Depth
Mfr # 995FD2376NH2
Zoro # G511591438
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995FD2376NH2
- Zoro # G511591438
- Country of Origin China
- Category Drain Components
Description
Prevent the possibility for drainage backflow in sanitary locations by using the Zurn FD2376-NH2 12'' x 12'' cast iron floor sink. When using equipment that will be draining water such as kitchen sinks dishwashers and steam equipment it is important to use indirect draining to prevent potential backflow.This floor sink includes 8'' of sump depth and a 12'' x 12'' basin that allows for a substantial air gap to collect any potential backflow instead of it coming back up into your kitchen equipment. A domed ABS strainer is designed to prevent splash-back and blocks any larger solids such as food or debris from getting into your p-trap and drain lines which could result in clogging and service calls to a plumber.Contracted of durable cast iron and lined with a white acid-resistant coating this sink is built to withstand the wear-and-tear of a busy commercial kitchen. Rounded corners are easy to clean and reduce areas in which bacteria can build up. It has a 2'' no-hub connection that will hook up to drain pipes without needing any soldering.Overall Dimensions:Length: 12''Width: 12''Height without connector: 8''Height with connector: 10 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam and Groove Coupling, 3", Aluminum (PLE57)
- HOSE MASTER 1" Dia x 24" L 321 SS Flexible Metal Hose (GM100SHM240)
- SHARKBITE 1/2 in. PEX Copper Crimp Ring (23102CP50Z)
- AMERICAN FILTER CO 4 H, 3 PK (46-9915-AFC-RF-W3-3-74135)
- DANCO Touch Toe Bath Waste - Plastic (51930)
- ALLPOINTS Strips, Germ Drip Pan , 10 (1021158)
- EVERFLOW NY Regular Trap w/Drain Plug for Tubular Drain Applications, Chrome Plated Brass 2"x1-1/2" (2112A)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 9-1/4 in. Diameter Plastic Bellshape Chrome (109BC P1)
- THRIFCO PLUMBING Basket Strainer Locknut and Washer Set (4400219)
- COMPONENT HARDWARE Waste, Twist Handle , 1.5" & 2" (D55-7510)
- EVERFLOW Flanged Sink Tailpiece for Tubular Drain Applications, 20GA Brass 1-1/2"x8" (2238-20)
- Zurn Elkay Drain Components