Shop All Drain Components
Zurn Elkay
Zurn FD2375-PO3-H 12'' x 12'' Cast Iron Floor Sink with 1/2 Grate 3'' Push-On Connection Rect
Mfr # 995FD75PO3H
Zoro # G611591413
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995FD75PO3H
- Zoro # G611591413
- Country of Origin China
- Category Drain Components
Description
Prevent the possibility for drainage backflow in sanitary locations by using the Zurn FD2375-PO3-H 12'' x 12'' cast iron floor sink. When using equipment that will be draining water such as kitchen sinks dishwashers and steam equipment it is important to use indirect draining to prevent potential backflow.This floor sink includes 6'' of sump depth and a 12'' x 12'' basin that allows for a substantial air gap to collect any potential backflow instead of it coming back up into your kitchen equipment. A domed PVC strainer is designed to prevent splash-back and blocks any larger solids such as food or debris from getting into your p-trap and drain lines which could result in clogging and service calls to a plumber. An included cast iron enameled 1/2 grate partially blocks the sink from foreign matter entering it while still leaving a space for a drain pipe to enter.Constructed of durable cast iron and lined with a white acid-resistant coating this sink is built to withstand the wear-and-tear of a busy commercial kitchen. Rounded corners are easy to clean and reduce areas in which bacteria can build up. It has a 3'' push-on connection that will hook up to drain pipes without needing any soldering.Overall Dimensions:Length: 12''Width: 12''Height without connector: 6''Height with connector: 8 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS 3-1/4" x 3-1/4" Inswing Slide Latch Door Hardware, Aluminum Alloy (40-8571005)
- LEGEND VALVE 3/4" T-546VB NO LEAD SILLCOCK (107-418NL)
- ZSI Beta Clamps, Twin Series, 1/2 In Pipe, C (T3014C)
- ZORO SELECT 3/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNE09)
- LARSEN SUPPLY CO 1-1/4X12T Lav Tailpiece (03-3107)
- ZURN Plastic, White Finish, Replacement Bucket (P1900-23)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory/Kitchen, Flexible Coupler (1PPC9)
- KOHLER Washer, .635 Id X .875 Od (40620)
- PLUMB PAK Extension Tube 1-1/4Xpsj (PP812-5)
- ZURN Chrome plated cast brass twist drain for 3-1/2” (Z89600)
- GENOVA Canplas 193724 2-Way Cleanout Pipe Tee, 4 In, Hub, Pvc, White (PVC 00448 0800HA)
- Zurn Elkay Drain Components