Shop All Drain Components
Zurn Elkay
Zurn FD2375-NH4 12'' x 12'' Cast Iron Floor Sink with 4'' No-Hub Connection and 6'' Sump Depth
Mfr # 995FD2375NH4
Zoro # G311591416
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995FD2375NH4
- Zoro # G311591416
- Country of Origin China
- Category Drain Components
Description
Prevent the possibility for drainage backflow in sanitary locations by using the Zurn FD2375-NH4 12'' x 12'' cast iron floor sink. When using equipment that will be draining water such as kitchen sinks dishwashers and steam equipment it is important to use indirect draining to prevent potential backflow.This floor sink includes 6'' of sump depth and a 12'' x 12'' basin that allows for a substantial air gap to collect any potential backflow instead of it coming back up into your kitchen equipment. A domed ABS strainer is designed to prevent splash-back and blocks any larger solids such as food or debris from getting into your p-trap and drain lines which could result in clogging and service calls to a plumber.Constructed of durable cast iron and lined with a white acid-resistant coating this sink is built to withstand the wear-and-tear of a busy commercial kitchen. Rounded corners are easy to clean and reduce areas in which bacteria can build up. It has a 4'' no-hub connection that will hook up to drain pipes without needing any soldering.Overall Dimensions:Length: 12''Width: 12''Height without connector: 6''Height with connector: 8 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 3/8'' O.D.x72'' Len 3/8" FIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC14-72H)
- PROSOURCE Flex Donut 3X3 (33U-305)
- THRIFCO PLUMBING 1 Inch PVC Slip Cap SCH 40 (8113682)
- KOHLER Reach Right-Hand Trip Lever (21710-R-BL)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Waste Arm (1PNY1)
- PLUMB PAK DOUBLE OFFSET PC 1-1/4"" (PP1810PC)
- ZORO SELECT Dishwasher Tailpiece, Chrome Drain (35088)
- OATEY 4 " Dia., Plastic, Chrome Finish, High Impact, Cover Plate (34405)
- KEENEY MFG P-Trap, White Polypropylene (400WK)
- DANCO 4-1/4 in. Chrome Gray Square Drain Cover (9D00011034)
- OATEY 5 " Dia., Plastic, Chrome Finish, High Impact, Cover Plate (34406)
- Zurn Elkay Drain Components