Shop All Drain Components
Zurn Elkay
Zurn FD2375-NH3-H 12'' x 12'' Cast Iron Floor Sink with 1/2 Grate 3'' No-Hub Connection Rect
Mfr # 995FD23NH3H
Zoro # G911591533
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995FD23NH3H
- Zoro # G911591533
- Country of Origin China
- Category Drain Components
Description
Prevent the possibility for drainage backflow in sanitary locations by using the Zurn FD2375-NH3-H 12'' x 12'' cast iron floor sink. When using equipment that will be draining water such as kitchen sinks dishwashers and steam equipment it is important to use indirect draining to prevent potential backflow.This floor sink includes 6'' of sump depth and a 12'' x 12'' basin that allows for a substantial air gap to collect any potential backflow instead of it coming back up into your kitchen equipment. A domed ABS strainer is designed to prevent splash-back and blocks any larger solids such as food or debris from getting into your p-trap and drain lines which could result in clogging and service calls to a plumber. An included cast iron enameled 1/2 grate partially blocks the sink from foreign matter entering it while still leaving a space for a drain pipe to enter.Contracted of durable cast iron and lined with a white acid-resistant coating this sink is built to withstand the wear-and-tear of a busy commercial kitchen. Rounded corners are easy to clean and reduce areas in which bacteria can build up. It has a 3'' no-hub connection that will hook up to drain pipes without needing any soldering.Overall Dimensions:Length: 12''Width: 12''Height without connector: 6''Height with connector: 8 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Composed Transfer Valve Trim W/ Lever Handle (T73140-4-CP)
- SMC 1/4" One-Touch Fitting Check Valve (AK4000-N02)
- PLAST-O-MATIC 1/2" FNPT Polypropylene Disc Check Valve (CKM050V-PP)
- PARKER 3/4" Compression x MNPT Brass Connector 10PK (68CA-12-12)
- ASTRO OPTICS Drain Seal, Poly, 18"x18 (201821)
- KEENEY MFG 1-1/4 in. x 8 in. 17-Gauge Brass Tailpiece with One Threaded End Pipe, Chrome (2119PC)
- WESTBRASS Beehive Grid Tub Trim Grate W/ Trip Lever Faceplate in Oil Rubbed Bronze (D92-12)
- SIOUX CHIEF CLOSET FLANGE PUSH PVC3"" (888-GPM)
- BK RESOURCES Drain Plug, 1" NPS Drain Size, 1-7/8" Flange, 3-1/4" L, Brass (BKDR-325BR)
- ZURN PVC, Strainer: Round, Floor Drain (EZ-PV2-R6)
- OATEY 3 in D Plastic General Purpose Floor Drain (43747)
- Zurn Elkay Drain Components