Shop All Drain Components
Zurn Elkay
Zurn FD2360-PVC PVC Floor Drain with 8 1/8'' Round Deep Grate
Mfr # 995FD2360PVC
Zoro # G911591410
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995FD2360PVC
- Zoro # G911591410
- Country of Origin China
- Category Drain Components
Description
Easily drain away water with this Zurn FD2360-PVC PVC floor drain with 8 1/8'' round deep grate and 3'' x 4'' outlet! Built to last with a durable PVC body this floor drain features a low profile design that is able to handle large capacities of water. It includes an integral anchor flange a sediment bucket and a deep grate. Perfect for use at grade or above grade the outlet is able to fit over 3'' or inside 4'' schedule 40 DWV pipes.Overall Dimensions:Strainer Diameter: 8 1/8''Outlet Inner Diameter: 3''Outlet Outer Diameter: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA 1/4" FNPT Nickel Brass Mini Ball Valve Angle (86720-04)
- TOTO TORNADO FLUSH Commercial Flushometer Wall-Mounted Toilet, Elongated Cotton White (CT728CU#01)
- MOEN Handle Hub (114344ORB)
- DIXON Cam/Groove 90deg., Couplr, Hose, Shank2", AL (200C-90AL)
- PLUMB PAK Triplever Faceplate Chrome (PP22601)
- T&S BRASS Twist Waste For - Part# Bk-3952 (BK-3952)
- OATEY Oatey Company 2in. Sure Vent Air Admittance Valve 39220 (4305033)
- ALLPOINTS Green Drain 3.5in Waterless Trap Seal (8400129)
- ZURN Carbon Steel, Blue Finish, Sediment Bucket (CB-Y-24X24)
- ZURN Body: Cast Iron; Top: Nickel Scoriated, Mill Finish, Finished Floor Access Housing (CO2521-4)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Tailpiece (1PNR9)
- Zurn Elkay Drain Components