Shop All Drain Components
Zurn Elkay
Zurn FD2210-PV2 5 3/16'' Round Light-Duty Adjustable Floor Drain with 2'' Outlet
Mfr # 995FD2210PV2
Zoro # G011582783
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995FD2210PV2
- Zoro # G011582783
- Country of Origin China
- Category Drain Components
Description
This Zurn FD2210-PV2 5 3/16'' round floor drain is an excellent drainage solution for light-duty installations and areas limited to foot traffic! It comes with a 5 3/16'' round top grate made from nickel bronze to provide superior durability while the square hole design allows water to easily pass through and into the drain plumbing. Additionally the grate holes are heel-proof to prevent tripping and injuries. And since it secures to the drain body with screws it's a great option for applications where tampering is a concern. The adjustable height also makes it easy to configure it to the exact level you need! The drain body is made from durable PVC for strength and it connects to your facility's pipes with a 2'' outlet solvent weld required.Overall Dimensions:Diameter: 5 3/16''Height: 2 3/4'' - 3 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, 3/16 in ID, PFA, Natural, 50 ft. (104-0250031-NT-50)
- ZORO SELECT Braided Connector, 1/2 FIP x 1/2 FIP (11K762)
- BRADLEY Channel Frame Mir, 18 X 60 (781-018600)
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Sink Faucet, Chrome plated (445-LESAAB)
- ZURN AcidResistingEnamel 12"x12" CoatedFloor (FD2376-NH3-F)
- THRIFCO PLUMBING 20 Gauge 1-1/2 Inch Chrome Plated Brass Cast Body End Outlet Wa (4400655)
- THRIFCO PLUMBING Pop-Up Plunger A/S (4400902)
- DURAVIT Cable-Driven Waste And Overflow Architec, Chrome White (791255000001000)
- PLUMB PAK SLP JNT NUT 1-1/4X1-1/4"" (PP855-9)
- NDS Atrium Grate, 1/4 in Grate Opening, 26.38 sq-in Open Surface Area, 9 in L, 9 in W, Polyethylene (991)
- KOHLER Plunger Assy, Standard (1037021-SN)
- Zurn Elkay Drain Components