Shop All Drain Components
Zurn Elkay
Zurn FD2-PV3-ST-SS-CC FD2 Adjustable PVC Floor Drain
Mfr # 995FD2P3STSC
Zoro # G311582858
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995FD2P3STSC
- Zoro # G311582858
- Country of Origin China
- Category Drain Components
Description
Easily drain away water with this Zurn FD2-PV3-ST-SS-CC FD2 adjustable PVC floor drain with 5'' round stainless steel head deck plate clamp collar and 3'' - 4'' outlet! The top assembly of this floor drain is conveniently adjustable and can be installed on a variety of floor elevations. It also includes a stainless steel deck plate and clamp collar.The solvent weld PVC body is complete with a bottom outlet and 1/2'' trap primer connection knock-out plug. Reliable and durable this drain is designed to withstand foot traffic and light-duty applications. It's most ideal for use in finished floor areas.Overall Dimensions:Head Diameter: 5''Outlet Diameter: 3'' - 4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flanged x Socket Weld, Steel Pipe Flange (BULK-PF-528)
- IPS 3 in. DWV ABS Snap-In Cleanout with Plug (68501)
- LEGEND VALVE 4 T-303 OSY CAST IRON GATE VLV (116-124)
- ZORO SELECT PVC Repair Coupling, Socket x Socket, 1-1/4 in Pipe Size (CUF012)
- COMMERCIAL Quarter Floor Drain Grate (SCM86153)
- COOL KITCHEN 6.12 in. Gray PVC Round Drain Grate (CO152632)
- KEENEY MFG 1-1/2 in. x 7 in. 22-Gauge Brass Slip Joint Waste Arm in Rough Brass (2517RB)
- DANCO Washer Fauc Bev 0 Bg20 (35389W)
- KOHLER Plunger Assy, Brass (1036994-BRZ)
- SAFE-T-SEAL GT Water Products Drain King Drain Unclogger (H34)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White Finish, Kitchen, Tailpiece (4FEY4)
- Zurn Elkay Drain Components