Shop All Drain Components
Zurn Elkay
Zurn FD2-PV2-ST-SS FD2 Adjustable PVC Floor Drain with 5'' Round Stainless Steel Head Deck Plate
Mfr # 995FD2PV2STS
Zoro # G211582828
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995FD2PV2STS
- Zoro # G211582828
- Country of Origin China
- Category Drain Components
Description
Easily drain away water with this Zurn FD2-PV2-ST-SS FD2 adjustable PVC floor drain with 5'' round stainless steel head deck plate and 2'' - 3'' outlet! The top assembly of this floor drain is conveniently adjustable and can be installed on a variety of floor elevations. It also includes a stainless steel deck plate.The solvent weld PVC body is complete with a bottom outlet and 1/2'' trap primer connection knock-out plug. Reliable and durable this drain is designed to withstand foot traffic and light-duty applications. It's most ideal for use in finished floor areas.Overall Dimensions:Head Diameter: 5''Outlet Diameter: 2'' - 3''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY CAP PVC SCH40 4"" SLIP (PVC 02116 2000)
- HONEYWELL THERMAL SOLUTIONS C6097A3012 Pressure Switch (C6097A3012)
- PROPLUS 1/2 45-Degree Galvanized Malleable Elbow Silver (44050)
- TIGERFLEX 1 1/2" X 10' Food Grade Pvc Material Handling Hose 50 Psi (WT150-10)
- JOSAM COMPANY Josam 30003-5S-Z 3" No-Hub Floor Drain w/5" Square Nikaloy Strainer (30003-5S-Z)
- DANCO 3/8 in. D Rubber Slip Joint Cone Washer (38834B)
- STRUCTRON Spade 16 in. Drain Spade Safety (49752)
- BLUEVUE Half Tube Gasket with Mesh Overflow Cover, Chrome (BVT-HMS-C)
- RECTORSEAL 2 " Dia., HDPE, Black Finish, Trap Seal, Drain Seal (97041)
- KENNEY MFG P TRAP 1-1/4in. 20GA (300CP)
- JONES STEPHENS P-Trap, CP Brass, 22 Gauge, 1-1/4" (P38001)
- Zurn Elkay Drain Components