Shop All Drain Components
Zurn Elkay
Zurn FD2-PV2-ST-SS-CC FD2 Adjustable PVC Floor Drain
Mfr # 995FD2PV2STC
Zoro # G211582866
Free Shipping & Returns
$115.99
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
- Brand Zurn Elkay
- MFR # 995FD2PV2STC
- Zoro # G211582866
- Country of Origin China
- Category Drain Components
Description
Easily drain away water with this Zurn FD2-PV2-ST-SS-CC FD2 adjustable PVC floor drain with 5'' round stainless steel head deck plate clamp collar and 2'' - 3'' outlet! The top assembly of this floor drain is conveniently adjustable and can be installed on a variety of floor elevations. It also includes a stainless steel deck plate and clamp collar.The solvent weld PVC body is complete with a bottom outlet and 1/2'' trap primer connection knock-out plug. Reliable and durable this drain is designed to withstand foot traffic and light-duty applications. It's most ideal for use in finished floor areas.Overall Dimensions:Head Diameter: 5''Outlet Diameter: 2'' - 3''
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
- PLAST-O-MATIC Adjustable Relief Valve, 1/4 In, 100 psi (RVDT025T-PV)
- ZORO SELECT 2-1/2" x 4-1/2" Black Pipe Nipple Sch 40 (0830041810)
- VIEGA Viega ProPress adapter, 1-1/2" x 2" (79280)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310085006)
- JONES STEPHENS Brass, Countersunk, Plug (P51350)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White Finish, Kitchen, Tailpiece (4FEY4)
- ALLPOINTS Drip Tray Ss 15" (264336)
- PLUMB PAK BRANCH TAILPIECE 1-1/2"" (PP66-14W)
- ZURN PVC, Strainer: Round, Floor Drain (EZ-PV3-R6-SS)
- ZORO SELECT PVC, White Finish, HVAC Running Trap (HRT507)
- BK RESOURCES Floor Drain Strainer, 6-1/4" Diameter X 2-1/8"H (BK-DAS)
- Zurn Elkay Drain Components