Shop All Drain Components
Zurn Elkay
Zurn FD-PV3 5 3/16'' Round Light-Duty Floor Drain with 3'' - 4'' Connection
Mfr # 995FDPV3
Zoro # G811591459
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995FDPV3
- Zoro # G811591459
- Country of Origin China
- Category Drain Components
Description
This Zurn FD-PV3 is an excellent drainage solution for light-duty installations and finished floor areas limited to foot traffic. It comes with a 5 3/16'' round top grate made from nickel bronze to provide superior durability while the square hole design allows water to easily pass through and into the drain plumbing. Additionally the grate holes are heel-proof to prevent tripping and injuries. And since it secures to the drain body with screws it's a great option for applications where tampering is a concern. The adjustable height also makes it easy to configure it to the exact level you need! The drain body is made from durable PVC for strength and it connects to your facility's pipes with a 3'' - 4'' outlet solvent weld required.Overall Dimensions:Diameter: 5 3/16''Height: 6'' - 7 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 4" x 12" Butt Weld End 45 Deg. Sweep Elbow - 316SS Polished (2SXL-12X4-7-316)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 6", PVC/EPDM, FPT x FPT (BFA1060TES)
- MEC Single Piece Adapter Brass M Pol x 1/2 in. FNPT (ME357)
- PFISTER Pfister S/A Ma Spr/Hd Gude Ss (951-036S)
- TOTO Push Rod For In Wall Tank Wt17 4M (THU608)
- DANCO Danco 80991 Overflow Plate-Trip Lever (2453116)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 4-1/4 in. Diameter Plastic Flat Chrome (104FC P1)
- MUELLER INDUSTRIES 2 SHOWER DRAIN PVC W/PVC GRID (133-104)
- PLUMB PAK Keeney 1-1/2 in. D Chrome Brass Slip Joint Nut (40918PC)
- ZORO SELECT 1-1/2" " Dia., Rubber, Black Finish, Lavatory, Gasket (4FEX4)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Brushed Nickel (KBU1008)
- Zurn Elkay Drain Components