Shop All Drain Components
Zurn Elkay
Zurn EZC-PV4-ST EZ1 PVC Cleanout with 5'' Square Nickel Bronze Cover
Mfr # 995EZCPV4ST
Zoro # G411592450
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995EZCPV4ST
- Zoro # G411592450
- Country of Origin China
- Category Drain Components
Description
Keep your plumbing lines clear with this Zurn EZC-PV4-ST EZ1 PVC cleanout with 5'' square nickel bronze cover and 4'' solvent weld outlet! Preassembled and ready to install this cleanout can save you over 14 minutes per installation and it comes with a gas- and water-tight ABS tapered plug. The integrated system requires less skill and time to install and also includes 1 1/4'' of post-pour adjustment with the tilt accessory package that includes shim kits and screws built into the cover for simple tilt adjustment and straightening.Ideal for even the toughest of construction sites the PVC body of this cleanout is built to last around job site debris and can withstand up to 3000 pounds. Not to mention the protective grate sticker keeps the cleanout and cover safe until construction is complete. Everything you need is ready for installation and you can trust in this cleanout's reliability throughout its use!Overall Dimensions:Cover Length: 5''Cover Width: 5''Outlet Diameter: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 11" Black Pipe Nipple Sch 80 (40615)
- KOHLER Escutcheon Assy (1025210-BN)
- RIDGID Tubing Bender, 1/4 In OD, 9 In L (404)
- LEGEND VALVE 4" S-640 PVC BACKWATER VALVE (202-254)
- THRIFCO PLUMBING 1/1/2 Inch O.D. Escutcheon (4400665)
- KOHLER Straight Outlet Pipe System (1155520)
- WIREMOLD Wiremold Company Bwh1 Channel 5Ftheavy Duty Whi BWH1 (7016322)
- JOSAM COMPANY Josam 21503-Z Large Sump Roof Drain w/Poly Dome and 3" No-Hub Outlet (21503-Z)
- NDS 40 Drain Grate, 6 In Dia, 6-3/4 In L, 6-3/4 In W, Round, 1/4 In Grate Opening, Hdpe, Black (0660SDB)
- ZURN JP2375-H - Cast Iron Enameled Half Grate for the FD2375 Floor Sink (JP2375-H)
- MOEN Drain Plug & Seat - (99596)
- Zurn Elkay Drain Components