Shop All Drain Components
Zurn Elkay
Zurn EZC-PV3-S6 EZ1 PVC Cleanout with 6'' Square Nickel Bronze Cover
Mfr # 995EZCPV3S6
Zoro # G911592509
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995EZCPV3S6
- Zoro # G911592509
- Country of Origin China
- Category Drain Components
Description
Keep your plumbing lines clear with this Zurn EZC-PV3-S6 EZ1 PVC cleanout with 6'' square nickel bronze cover and 3'' - 4'' solvent weld outlet! Preassembled and ready to install this cleanout can save you over 14 minutes per installation and it comes with a gas- and water-tight ABS tapered plug. The integrated system requires less skill and time to install and also includes 1 1/4'' of post-pour adjustment with the tilt accessory package that includes shim kits and screws built into the cover for simple tilt adjustment and straightening.Ideal for even the toughest of construction sites the PVC body of this cleanout is built to last around job site debris and can withstand up to 3000 pounds. Not to mention the protective grate sticker keeps the cleanout and cover safe until construction is complete. Everything you need is ready for installation and you can trust in this cleanout's reliability throughout its use!Overall Dimensions:Cover Length: 6''Cover Width: 6''Outlet Diameter: 3'' - 4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKAROOS 4" Od Pipe Saddle 22 Gauge-12" Long 60/Bucket (104-12-22 RD BUCKET)
- ZORO SELECT 1-1/4" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG07)
- KOHLER Seat Bumper Kit (55382-7)
- GENOVA PRODUCTS CANPLAS 102185BC Double Sanitary Cross, 4 in, Hub, ABS, Black (83540)
- ZORO SELECT 2" " Dia., Zinc, Chrome Finish, Lavatory/Kitchen, Slip-Nut And Washer (1PNW7)
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/2" (P38005)
- OATEY Drain 2In Abs Snap-In (43560)
- PLUMB PAK J-BEND 1-1/2""DIA (PP812-55)
- PLUMB PAK P-TRAP 1-1/4"" 22GA CHRM (PP100CP)
- SIOUX CHIEF DRAIN INSIDE FIT PVC 4"" (845-4PPK)
- CENTRAL BRASS Drain Adapter 1-1/2" Male to 1-1/2" Male (CS-42012)
- Zurn Elkay Drain Components