Shop All Drain Components
Zurn Elkay
Zurn EZC-PV3-R6 EZ1 PVC Cleanout with 6'' Round Nickel Bronze Cover
Mfr # 995EZCPV3R6
Zoro # G411592481
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995EZCPV3R6
- Zoro # G411592481
- Country of Origin China
- Category Drain Components
Description
Keep your plumbing lines clear with this Zurn EZC-PV3-R6 EZ1 PVC cleanout with 6'' round nickel bronze cover and 3'' - 4'' solvent weld outlet! Preassembled and ready to install this cleanout can save you over 14 minutes per installation and it comes with a gas- and water-tight ABS tapered plug. The integrated system requires less skill and time to install and also includes 1 1/4'' of post-pour adjustment with the tilt accessory package that includes shim kits and screws built into the cover for simple tilt adjustment and straightening.Ideal for even the toughest of construction sites the PVC body of this cleanout is built to last around job site debris and can withstand up to 3000 pounds. Not to mention the protective grate sticker keeps the cleanout and cover safe until construction is complete. Everything you need is ready for installation and you can trust in this cleanout's reliability throughout its use!Overall Dimensions:Cover Diameter: 6''Outlet Diameter: 3'' - 4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Nipple, Brass, 1/4 in Pipe Size, MNPT (215PNL-4-15)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 300 (1LBV9)
- SPRINGER PARTS Spring LKC-2-2" 3A; Replaces Alfa Laval Part# 9611991780 (9611991780SP)
- APG 4" Aluminum Part F (3E40FAL)
- DANCO EZ Drain Cover, Metal, Chrome (10528)
- OATEY Flange Cover Plate Ss 6In (42783)
- KOHLER Pureflo Bath Drain Trim - Contemp Push (T37395-BL)
- JAY R. SMITH MANUFACTURING Galvanized; Top: Nickel Bronze, Grate, Sanitary Drains (3100G)
- KISSLER 1-7/8 " Dia., Brass, Chrome Finish, Lift and Spin, Drain Plug (58-7162)
- OATEY Shower Drain Solvent Weld 2In (42086)
- PLUMB PAK Keeney 1-1/2 in. D Chrome Brass Slip Joint Nut (40918PC)
- Zurn Elkay Drain Components