Shop All Drain Components
Zurn Elkay
Zurn EZ2-PV4 EZ2 PVC Floor Drain with 5'' Round Nickel Bronze Head Deck Plate
Mfr # 995EZ2PV4
Zoro # G811582822
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995EZ2PV4
- Zoro # G811582822
- Country of Origin China
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn EZ2-PV4 EZ2 PVC floor drain with 5'' round nickel bronze head deck plate and 4'' outlet! Preassembled and ready to install this drain can save you over 14 minutes per installation. The integrated system requires less skill and time to install as the strainer is built into the design itself to lift with the protective cover as it's removed. It also includes 1 1/4'' of post-pour adjustment with the tilt accessory package that includes shim kits and screws built into the cover for simple tilt adjustment and straightening as well as a stainless steel deck plate.Ideal for even the toughest of construction sites the PVC body of this floor drain is built to last around job site debris and can withstand up to 3000 pounds. Not to mention the protective grate sticker keeps the drain and cover safe until construction is complete. Everything you need is ready for installation and you can trust in this drain's reliability throughout its use!Overall Dimensions:Head Diameter: 5''Outlet Diameter: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Monitor(R) 17 Series Shower Trim (T17264-RB)
- JONES STEPHENS Galvanized 90 Degree Elbow, 3/4 In (G2350100)
- GRUVLOK 90 Elbow Adapter, Ductile Iron, 2 in (0390016442)
- ACE TRADING - NIPPLE STZ Industries 3/8 in. MIP each X 3/8 in. D MIP Galvanized Steel 1-1/2 in. L Nipple (309UP38X112)
- JONES STEPHENS 4 in. P-Trap U-Bend (PPT040)
- KINGSTON BRASS Solid Brass, Round, Overflow Plate with Trip (DTL102)
- WATCO NuFit Foot Act. Bath Stopper w-Grid Strain, Innovator Overflow Silicone, 2-P, Kit, Brushed Nickel (948700-FA-BN-G-2P)
- PLUMB PAK DRAIN TRIPLEVER 1-1/2""OD (64B)
- LARSEN SUPPLY CO 1-1/2 Wht Flex Coupling (03-4355)
- OATEY 3 in D Plastic General Purpose Floor Drain (43747)
- COOL KITCHEN 847-3PK1 3 in. Snap in Floor Drain (CO151182)
- Zurn Elkay Drain Components