Shop All Drain Components
Zurn Elkay
Zurn EZ1-PV2-SS EZ1 PVC Floor Drain with 5'' Round Stainless Steel Strainer
Mfr # 995EZ1PV2SS
Zoro # G111582713
Free Shipping & Returns
$86.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995EZ1PV2SS
- Zoro # G111582713
- Country of Origin China
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn EZ1-PV2-SS EZ1 PVC floor drain with 5'' round stainless steel strainer and 2'' - 3'' solvent weld outlet! Preassembled and ready to install this drain can save you over 14 minutes per installation. The integrated system requires less skill and time to install as the strainer is built into the design itself to lift with the protective cover as it's removed. It also includes 1 1/4'' of post-pour adjustment with the tilt accessory package that includes shim kits and screws built into the cover for simple tilt adjustment and straightening.Ideal for even the toughest of construction sites the PVC body of this floor drain is built to last around job site debris and can withstand up to 3000 pounds. Not to mention the protective grate sticker keeps the drain and cover safe until construction is complete. Everything you need is ready for installation and you can trust in this drain's reliability throughout its use!Overall Dimensions:Strainer Diameter: 5''Outlet Diameter: 2'' - 3''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aluminum Single-Door Medicine Cabinet With Mirrored Door, Beveled Edge 16"Wx20"H (CB-CLR1620FS)
- CHURCH SEAT 14.375 In.W Lift-Off Round Closed Front Toilet Seat In White (500EC 000)
- BK RESOURCES Metering Faucet, Deck Mounted Single Supply (MF-1D-G)
- COLDER 1/4" MNPT Quick Disconnect Coupler (PLCD1000412)
- DURAPRO 1-1/2 in. x 20in.Waste Arm (902245)
- DANCO Danco 36593B Molded Cone Slip Joint Washer Type E- pack of 5 (4020301)
- ALL-SOURCE Bathroom Sink Pop-Up Plunger for American Standard (440222)
- ADVANCED DRAINAGE SYSTEMS 0420HA 4 in. x 100 ft. Drain Sleeve (AD570419)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 4-1/4 in. Diameter Plastic Flat White (104FW P1)
- HOMECARE PRODUCTS PVC00711P0600HA 1.5 in. PVC P-Trap (HO160488)
- RAIN DRAIN Rain Drain DE46 46 in. Automatic Drain Away for Downspouts (58091)
- Zurn Elkay Drain Components