Shop All Drain Components
Zurn Elkay
Zurn EZ1-PV2-S6 EZ1 PVC Floor Drain with 6'' Square Nickel Bronze Strainer
Mfr # 995EZ1PV2S6
Zoro # G211582743
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995EZ1PV2S6
- Zoro # G211582743
- Country of Origin China
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn EZ1-PV2-S6 EZ1 PVC floor drain with 6'' square nickel bronze strainer and 2'' - 3'' solvent weld outlet! Preassembled and ready to install this drain can save you over 14 minutes per installation. The integrated system requires less skill and time to install as the strainer is built into the design itself to lift with the protective cover as it's removed. It also includes 1 1/4'' of post-pour adjustment with the tilt accessory package that includes shim kits and screws built into the cover for simple tilt adjustment and straightening.Ideal for even the toughest of construction sites the PVC body of this floor drain is built to last around job site debris and can withstand up to 3000 pounds. Not to mention the protective grate sticker keeps the drain and cover safe until construction is complete. Everything you need is ready for installation and you can trust in this drain's reliability throughout its use!Overall Dimensions:Strainer Length: 6''Strainer Width: 6''Outlet Diameter: 2'' - 3''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER MALE CONNECTOR (68PLM-6-2)
- ZORO SELECT Female Socket, Cast Iron Wye (221312)
- CHICAGO FAUCET Manual, 6" to 26" Mount, Commercial Concealed Kitchen Sink Faucet (786-HGN8AE3-317AB)
- ZORO SELECT PVC Elbow, 90 Degrees, Vent, Hub, 1-1/2 in Pipe Size (1WKT4)
- PLUMB PAK DOUBLE OFFSET PC 1-1/4"" (PP1810PC)
- ZORO SELECT 1-1/4" to 1-1/2" " Dia., Rubber, Black/Rubber Finish, Lavatory/Kitchen, Washer (1PNW2)
- JONES STEPHENS Cast Iron, Plug: Countersunk, Cleanout with Gasket (C36114)
- JONES STEPHENS PVC, Direct Conn. Disposer Kit, 1-1/2"x16" (P37035)
- INFINITY DRAIN 48" SS Channel Trim in Polished Stainless (CT_48_PS)
- AMERICAN STANDARD Hert 4 12"Offset Drin1 14 TpWhelch (7723.018.002)
- PLUMB PAK DRAIN TRIPLEVER 1-1/2""OD (64B)
- Zurn Elkay Drain Components