Shop All Drain Components
Zurn Elkay
Zurn EZ-PV4-SS EZ PVC Slab On Grade Floor Drain with 5'' Round Stainless Steel Strainer
Mfr # 995EZPV4SS
Zoro # G611582763
$66.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995EZPV4SS
- Zoro # G611582763
- Country of Origin China
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn EZ-PV4-SS EZ PVC slab on grade floor drain with 5'' round stainless steel strainer and 4'' outlet! Preassembled and ready to install this drain can save you over 14 minutes per installation. The integrated system requires less skill and time to install as the strainer is built into the design itself to lift with the protective cover as it's removed. It also includes 1 1/4'' of post-pour adjustment with the tilt accessory package that includes shim kits and screws built into the cover for simple tilt adjustment and straightening.Ideal for even the toughest of construction sites the PVC body of this floor drain is built to last around job site debris and can withstand up to 3000 pounds. Not to mention the protective grate sticker keeps the drain and cover safe until construction is complete. Everything you need is ready for installation and you can trust in this drain's reliability throughout its use!Overall Dimensions:Strainer Diameter: 5''Outlet Diameter: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORWELL Tubing, Clear, 1/2 In. Inside Dia, 50 ft. (ACF00036)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 6 in x 4 in Pipe Size (429532)
- NIBCO 2" NOM C x Flange Copper Flange (741 2)
- ZURN SEAL/PLUG SEAT FOR 1" AND 3/4" (P6000-D42)
- TOTO Top Mounting Bolts Ms970920 (THU9504)
- JAY R. SMITH MANUFACTURING Nickel Bronze, Grate, Sanitary Drains (3140G-12NB)
- EVERFLOW Slip Joint Waste Bend for Tubular Drain Applications, 22GA Brass 1-1/2"x24" (21924)
- JONES STEPHENS Plug: Brass, Plug: Countersunk; Screws: Flat Head, Extension Cover Set (C92200)
- KOHLER Washer, Friction (1007995)
- NIBCO Suction Line P-Trap, Wrot Copper, C x C (698 11/4)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Tailpiece (1PNR9)
- Zurn Elkay Drain Components