Shop All Drain Components
Zurn Elkay
Zurn EZ-PV3-SS EZ PVC Slab On Grade Floor Drain with 5'' Round Stainless Steel Head
Mfr # 995EZPV3SS
Zoro # G811582747
$66.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995EZPV3SS
- Zoro # G811582747
- Country of Origin China
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn EZ-PV3-SS EZ PVC slab on grade floor drain with 5'' round stainless steel head and 3'' - 4'' outlet! Preassembled and ready to install this drain can save you over 14 minutes per installation. The integrated system requires less skill and time to install as the strainer is built into the design itself to lift with the protective cover as it's removed. It also includes 1 1/4'' of post-pour adjustment with the tilt accessory package that includes shim kits and screws built into the cover for simple tilt adjustment and straightening.Ideal for even the toughest of construction sites the PVC body of this floor drain is built to last around job site debris and can withstand up to 3000 pounds. Not to mention the protective grate sticker keeps the drain and cover safe until construction is complete. Everything you need is ready for installation and you can trust in this drain's reliability throughout its use!Overall Dimensions:Head Diameter: 5''Outlet Diameter: 3'' - 4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 1 x 1-1/4, 15 psi (740EF1M1K1-15)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/2 in x 3/4 in Pipe Size (829-210)
- ZORO SELECT 2" x 7" Black Pipe Nipple Sch 80 (40911)
- HAUSEN 96-Inch Ice Maker Connector 1/4 x 1/4" C, Ice Maker Supply Line (HA-IM-103)
- PLUMB PAK Triplever Faceplate Chrome (PP22601)
- TRUEBRO PVC, Soft Guard Plus, P-Trap (Two Supply and Valve Covers) (82525)
- ZORO SELECT Brass, Bath Drain, Screws (35267)
- ALLPOINTS Green Drain, 2in Waterless Trap Seal (8400128)
- ZORO SELECT 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory, P-Trap (1PNX5)
- INFINITY DRAIN 5"x5" LT5 Tile Drain Strainer-2" Throat Satin SS (LT5_2_SS)
- ZURN 5 " Dia., Bronze, Polished Nickel Finish, Round Strainer (PN400-5B-STR-W/SCR)
- Zurn Elkay Drain Components