Shop All Drain Components
Zurn Elkay
Zurn EZ-PV2-SS EZ PVC Slab On Grade Floor Drain with 5'' Round Stainless Steel Head
Mfr # 995EZPV2SS
Zoro # G711582731
$66.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995EZPV2SS
- Zoro # G711582731
- Country of Origin China
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn EZ-PV2-SS EZ PVC slab on grade floor drain with 5'' round stainless steel head and 2'' - 3'' outlet! Preassembled and ready to install this drain can save you over 14 minutes per installation. The integrated system requires less skill and time to install as the strainer is built into the design itself to lift with the protective cover as it's removed. It also includes 1 1/4'' of post-pour adjustment with the tilt accessory package that includes shim kits and screws built into the cover for simple tilt adjustment and straightening.Ideal for even the toughest of construction sites the PVC body of this floor drain is built to last around job site debris and can withstand up to 3000 pounds. Not to mention the protective grate sticker keeps the drain and cover safe until construction is complete. Everything you need is ready for installation and you can trust in this drain's reliability throughout its use!Overall Dimensions:Head Diameter: 5''Outlet Diameter: 2'' - 3''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOW PLUS Ball Valve, 2", 1000 psi, 3 Way, CF8M, Seat Material: RTFE (20B076666RRSET)
- TOTO Replacement Valve For Cap Assy (THU123)
- BIG JOHN Toilet Support, 7.5-14In, Wall Mount (612011919)
- WEBSTONE 3/4" Flanged 3-Way Brass Rotating Ball Valve w/Drain (51413)
- COOLKITCHEN 840-2PPK 3 in. General Purpose Floor Drain (CO156749)
- WESTBRASS Floating No-Hole Overflow Faceplate in Satin Nickel (D980R-07)
- JAY R. SMITH MANUFACTURING Ductile Iron, Grate, Floor Drain (2120GM)
- TRUEBRO PVC, -, Lavatory Shield (82202)
- ZORO SELECT J-Bend, White Drain, Slip Connection (35131)
- GENOVA Canplas 193724 2-Way Cleanout Pipe Tee, 4 In, Hub, Pvc, White (PVC 00448 0800HA)
- ZURN 6-3/8 " Dia., cast iron, Mill Finish, Floor Grate (P507-GRATE-USA)
- Zurn Elkay Drain Components