No Product Image Available

Zurn Elkay

Elkay WCLWO1923OSDSACTMC Sturdibilt Wall Hung Single Bowl ADA Lavatory Sink Kit


product price: $4,106.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Elkay WCLWO1923OSDSACTMC Sturdibilt wall hung single bowl ADA lavatory sink kit is a versatile addition to any hospital or healthcare facility! This all-inclusive kit is a one-stop shop that will have your business or facility equipped with an accessible and hygienic sink in no time. The one-piece wall hung design is easily installed to meet ADA compliance in your bathroom. The kit also includes a 1 1/2'' drain opening a thermostatic mixing valve to regulate temperature an overflow assembly and a battery-powered sensor faucet.This wall-hung sink features a 2 1/2'' backsplash that protects the wall from any water damage. The sensor faucet offers a hands-free option to operate the sink which is key if you are unable to hygienically turn a faucet without contaminating the sink space. With a 4'' deep bowl this sink is perfect for cleaning and containing any potentially hazardous materials. Made of 18 gauge type 304 stainless steel this wall hung sink is a versatile durable solution for any need. The bowl is also made with sound-deadening materials to minimize the sound of dripping water against the stainless steel. In addition to that the unit is finished off with a polished buffed satin finish for a glistening appearance that is hardwearing and long-lasting!Kit Includes:- LKB721C sensor faucet with AC plug-in and 4 AA batteries- LK723 thermostatic mixing valve- LKAD174 drain- LKF298 overflow assembly- WCLWO1923 sink bowlOverall Dimensions:Left to Right: 19''Front to Back: 23''Height: 9''Bowl Dimensions:Left to Right: 16''Front to Back: 13 1/2''Depth: 4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.