Shop All Bathroom Sinks
Zurn Elkay
Elkay WCLWO1923OSDSACMC Sturdibilt Wall Hung Single Bowl ADA Lavatory Sink Kit
Mfr # 438WC1923SDC
Zoro # G211673854
Free Shipping & Returns
$3,807.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 438WC1923SDC
- Zoro # G211673854
- Country of Origin United States
- Category Bathroom Sinks
Description
This Elkay WCLWO1923OSDSACMC Sturdibilt wall hung single bowl ADA lavatory sink kit is a versatile addition to any hospital or healthcare facility! This all-inclusive kit is a one-stop shop that will have your business or facility equipped with an accessible and hygienic sink in no time. The one-piece wall hung design is easily installed to meet ADA compliance in your bathroom. The kit also includes a 1 1/2'' drain opening a mechanical mixing valve to regulate temperature an overflow assembly and a battery-powered sensor faucet.This wall-hung sink features a 2 1/2'' backsplash that protects the wall from any water damage. The sensor faucet offers a hands-free option to operate the sink which is key if you are unable to hygienically turn a faucet without contaminating the sink space. With a 4'' deep bowl this sink is perfect for cleaning and containing any potentially hazardous materials. Made of 18 gauge type 304 stainless steel this wall hung sink is a versatile durable solution for any need. The bowl is also made with sound-deadening materials to minimize the sound of dripping water against the stainless steel. In addition to that the unit is finished off with a polished buffed satin finish for a glistening appearance that is hardwearing and long-lasting!Kit Includes:- LKB721C sensor faucet with AC plug-in and 4 AA batteries- LK724 mechanical mixing valve- LKAD174 drain- LKF298 overflow assembly- WCLWO1923 sink bowlOverall Dimensions:Left to Right: 19''Front to Back: 23''Height: 9''Bowl Dimensions:Left to Right: 16''Front to Back: 13 1/2''Depth: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW 3/8" O.D. COMP x 3/8" MIP 90° Elbow Pipe Fitting; Lead Free Brass (C69-38-NL)
- SLOAN 1.6 gpf gpf, Automatic Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (3770010)
- HALSEY TAYLOR Wall Mount, Yes ADA, 2 Level Water Cooler (HAC8BLSS-NF)
- KOHLER Spray Head Kit (1357001-VS)
- KOHLER Caxton Oval 17" X 14" Under-Mount Bat (2210-7)
- NOVATTO Black and White Porcelain Bath Sink with Faucet Hole, No Overflow (NP-01134BW)
- SLOAN Ss3065 Wall Hung Sink 21 X 20 4" CSet (3873065)
- ALFI BRAND ALFI brand ABC121 White 17" Tiny Corner Wall Mounted Ceramic Sink with Faucet Hole (ABC121)
- ANZZI Mezzo Slumber Wisp Vessel Sink with Harmony Brushed Nickel Faucet (LSAZ054-095B)
- TOTO Lvtry w/Sngloss, Undr Cntr, 20-1/2x12-3/8" (LT191G#01)
- NOVATTO Sanguinello Mini Glass Vessel Bathroom Sink Set in Oil Rubbed Bronze (NOHP-G008-12ORB)
- Zurn Elkay Bathroom Sinks