Shop All Bathroom Sinks
Zurn Elkay
Elkay WCLWO1923OSDSACC Sturdibilt Wall Hung Single Bowl ADA Lavatory Sink Kit Rect
Mfr # 438WC1923SCC
Zoro # G711673866
Free Shipping & Returns
$3,593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 438WC1923SCC
- Zoro # G711673866
- Country of Origin United States
- Category Bathroom Sinks
Description
This Elkay WCLWO1923OSDSACC Sturdibilt wall hung single bowl ADA lavatory sink kit is a versatile addition to any hospital or healthcare facility! This all-inclusive kit is a one-stop shop that will have your business or facility equipped with an accessible and hygienic sink in no time. The one-piece wall hung design is easily installed to meet ADA compliance in your bathroom. The kit also includes a 1 1/2'' drain opening an overflow assembly and a battery-powered sensor faucet.This wall-hung sink features a 2 1/2'' backsplash that protects the wall from any water damage. The sensor faucet offers a hands-free option to operate the sink which is key if you are unable to hygienically turn a faucet without contaminating the sink space. With a 4'' deep bowl this sink is perfect for cleaning and containing any potentially hazardous materials. Made of 18 gauge type 304 stainless steel this wall hung sink is a versatile durable solution for any need. The bowl is also made with sound-deadening materials to minimize the sound of dripping water against the stainless steel. In addition to that the unit is finished off with a polished buffed satin finish for a glistening appearance that is hardwearing and long-lasting!Kit Includes:- LKB721C sensor faucet with AC plug-in and 4 AA batteries- LKAD174 drain- LKF298 overflow assembly- WCLWO1923 sink bowlOverall Dimensions:Left to Right: 19''Front to Back: 23''Height: 9''Bowl Dimensions:Left to Right: 16''Front to Back: 13 1/2''Depth: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-300-12000SKH-3p-4676)
- ALL-SOURCE 3/4in. x 27-Male to 55/64in. x 27 Small Aerator Faucet Adapter (W-1143LF)
- ROTHENBERGER Deburring Tool, Overall Length 2" (11006)
- MOEN Round Handshower Brushed Nickel (155891BN)
- NOVATTO Purple Painted Glass Vessel Bathroom Sink Set, Gun Metal (TIG-8123PGM)
- NANTUCKET SINKS 23.5 Inch Rectangular Undermount Ceramic Vanity Sink in White (UM-2112-W)
- DURAVIT Vanity Basin, 16 7/8", Starck 3 Undercount (0305430000)
- AMERICAN IMAGINATIONS 23.82" W, Ceramic Top (AI-29157)
- KOHLER Whitehaven Self-Trimming 32-1/2" X (5826-0)
- TOTO White Bathroom Sink, Vitreous China, Wall Mount Bowl Size 14-3/4" (LT307#01)
- KOHLER Drawer Divider Package For Kohler Tai (99684-1WS)
- Zurn Elkay Bathroom Sinks