Shop All Utility Sinks
Zurn Elkay
Elkay WCL1923OSDSACTMC Sturdibilt Wall Hung Single Bowl ADA Lavatory Sink Kit
Mfr # 438WC1923SMC
Zoro # G511639017
Free Shipping & Returns
$4,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 438WC1923SMC
- Zoro # G511639017
- Country of Origin United States
- Category Utility Sinks
Description
This Elkay WCL1923OSDSACTMC Sturdibilt wall hung single bowl ADA lavatory sink kit is a versatile addition to any hospital or healthcare facility! This all-inclusive kit is a one-stop shop that will have your business or facility equipped with an accessible and hygienic sink in no time. The one-piece wall hung design is easily installed to meet ADA compliance in your bathroom. The kit also includes a 1 1/2'' drain opening a thermostatic mixing valve to regulate temperature and a battery-powered sensor faucet.This wall-hung sink features a 2 1/2'' backsplash that protects the wall from any water damage. The sensor faucet offers a hands-free option to operate the sink which is key if you are unable to hygienically turn a faucet without contaminating the sink space. With a 4'' deep bowl this sink is perfect for cleaning and containing any potentially hazardous materials. Made of 18 gauge type 304 stainless steel this wall hung sink is a versatile durable solution for any need. The bowl is also made with sound-deadening materials to minimize the sound of dripping water against the stainless steel. In addition to that the unit is finished off with a polished buffed satin finish for a glistening appearance that is hardwearing and long-lasting!Kit Includes:- LKB721C sensor faucet with AC plug-in and 4 AA batteries- LK723 thermostatic mixing valve- LKAD174LO drain- LKF298 overflow assembly- WCL1923 sink bowlOverall Dimensions:Left to Right: 19''Front to Back: 23''Height: 9''Bowl Dimensions:Left to Right: 16''Front to Back: 13 1/2''Depth: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Drain Plate Assembly (AP150-012A)
- LEGEND VALVE 2-1/2 X 3/4 GALV. HEX BUSHING (352-632C)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Plug x 1/4" Male NPT (ZUSA-TF-QD-A-24)
- CAMCO TastePURE RV & Marine Water Filter (40645)
- STZ Tehila 17.75 in. W X 23.25 in. D Freestanding Thermoplastic Utility Sink (040 US8505WTGR)
- BK RESOURCES 29.5 in W x 77.125 in L x Free Standing, Stainless Steel, Three Compartment Sink 16 Gauge (BKS6-3-24-14S)
- BK RESOURCES 23.8125 in W x 72 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-18-12-18TS)
- ADVANCE TABCO 24 in W x 23 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-1-1818-X)
- SCRUB-WARE 30 in W x 23 in L x 26 in H, Wall Mount, Compact Surgical Scrub Sink (4111-0002)
- BK RESOURCES 25.8125 in W x 52.5 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-1620-12-18R)
- BK RESOURCES 19.8125 in W x 60 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1014-10-15T)
- Zurn Elkay Utility Sinks