Shop All Utility Sinks
Zurn Elkay
Elkay WCL1923OSDSACC Sturdibilt Wall Hung Single Bowl ADA Lavatory Sink Kit
Mfr # 438WC1923SAC
Zoro # G611639047
Free Shipping & Returns
$3,507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 438WC1923SAC
- Zoro # G611639047
- Country of Origin United States
- Category Utility Sinks
Description
This Elkay WCL1923OSDSACC Sturdibilt wall hung single bowl ADA lavatory sink kit is a versatile addition to any hospital or healthcare facility! This all-inclusive kit is a one-stop shop that will have your business or facility equipped with an accessible and hygienic sink in no time. The one-piece wall hung design is easily installed to meet ADA compliance in your bathroom. The kit also includes a 1 1/2'' drain opening and a battery-powered sensor faucet.This wall-hung sink features a 2 1/2'' backsplash that protects the wall from any water damage. The sensor faucet offers a hands-free option to operate the sink which is key if you are unable to hygienically turn a faucet without contaminating the sink space. With a 4'' deep bowl this sink is perfect for cleaning and containing any potentially hazardous materials. Made of 18 gauge type 304 stainless steel this wall hung sink is a versatile durable solution for any need. The bowl is also made with sound-deadening materials to minimize the sound of dripping water against the stainless steel. In addition to that the unit is finished off with a polished buffed satin finish for a glistening appearance that is hardwearing and long-lasting!Kit Includes:- LKB721C sensor faucet with AC plug-in and 4 AA batteries- LKAD174LO drain- WCL1923 sink bowlOverall Dimensions:Left to Right: 19''Front to Back: 23''Height: 9''Bowl Dimensions:Left to Right: 16''Front to Back: 13 1/2''Depth: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS O-Ring, NBR (FDA); Replaces Waukesha Cherry-Burrell Part# N70261 (N70261SP)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1250A0SE0000)
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, Normally Closed, 1 in Pipe Size (8210G004MO)
- ZURN 1.6/1.1 Gpf Dual Flush Sensor Operated Water Closet Flush Valve Battery Powered (ZTR6200-WS1-DF)
- ELKAY Elkay Crosstown 18-1/2"x18-1/2"x9", 1-Bowl Undermount Sink SS (ECTRU17179T)
- AMERICAN STANDARD 25-1/8" W x 21-1/8" L x 17-1/2" H, Wall Mount, Vitreous china (9512999.020)
- ELKAY Elkay Economy Scullery Sink 1Comp 12" Bowl 24" LDrainboard 50x29x45 (E1C24X24-L-24X)
- BK RESOURCES 29-8125 in W x 50.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-24-14-24LS)
- SANI-LAV Top Mount, Cast Brass, Pedal Valve (103L)
- BK RESOURCES 29.8125 in W x 44.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1824-14-24LS)
- AERO MANUFACTURING Economy NSF Three Compt Sink, 18" W X 18" L-R Bowl (MF3-1818)
- Zurn Elkay Utility Sinks