Shop All Kitchen Faucets
Zurn Elkay
Elkay LKHA1041CR Harmony Deck Mount Chrome Kitchen Faucet
Mfr # 438LHA1041CR
Zoro # G511512228
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 438LHA1041CR
- Zoro # G511512228
- Country of Origin China
- Category Kitchen Faucets
Description
Install a convenient and useful water fixture in your business with the Elkay LKHA1041CR Harmony deck mount chrome kitchen faucet with pull-down spray head and forward lever handle! This heavy-duty faucet features a pull-down spray head spout that provides an excellent 8 1/2'' reach for ease of use. The spray head retracts back into the faucet when not in use. The forward lever handle provides an attractive look while being easy to clean and sanitize to avoid contamination when encountering germs and bacteria. Plus it is made with a durable brass material with a sleek chrome finish that is easy to clean.This deck mount faucet meets ADA compliance. It is designed for countertops with a maximum thickness of 3'' while the two-function water delivery provides both a regular-use stream and a powerful spray for heavy-duty use. The optional escutcheon cover plate is included to help make installation as easy as possible.Overall Dimensions:Spout Length: 8 1/2''Faucet Height: 15 1/2''Faucet Width: 10 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS Zamac Inline Bracket, For Steel Partition (40-8511950)
- ICE-O-MATIC Inline Water Filter, 1/4 in. Compression (IFI4C)
- THRIFCO PLUMBING Sink Clip Under Mount Metal Kit, Replaces Danco 10530 A (4400417)
- AMERICAN STANDARD Edgemere Undr Countr Rect-Wht (0545.000.020)
- CAHABA Industrial 1-Handle Pull-Down Kitchen Fa (CA6113CP)
- ELKAY Faucet Floor Mount 2 Foot Valve (LK399A)
- ROHL Italian San Julio Bridge Faucet With Metal Levers-Polished Chrome (A1461LMWSAPC-2)
- AMERICAN STANDARD Manual, 8" Mount, 4 Hole Gooseneck Kitchen Faucet (7074551.002)
- PLUMB PAK Sink Faucet Sprayer (PP825-60)
- KOHLER Graze Pull-Down Kitchen Faucet (22062-2MB)
- KINGSTON BRASS Restoration Centerset Kitchen Faucet, Polished Brass (KB3742AL)
- Zurn Elkay Kitchen Faucets