No Product Image Available

Zurn Elkay

Elkay LKGT4083LS Gourmet Deck Mount Lustrous Steel Kitchen Faucet


product price: $528.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Install a convenient and useful water fixture in your business with the Elkay LKGT4083LS Gourmet deck mount lustrous steel kitchen faucet with pull-down spray head and forward lever handle! This heavy-duty faucet features a pull-down spray head spout that provides an excellent 8 9/16'' reach for ease of use. The spray head retracts back into the faucet when not in use. The forward lever handle provides an attractive look while being easy to clean and sanitize to avoid contamination when encountering germs and bacteria. Plus it is made with a durable brass material with a sleek lustrous steel finish that is easy to clean.This deck mount faucet meets ADA compliance. It is designed for countertops with a maximum thickness of 3'' while the two-function water delivery provides both a regular-use stream and a powerful spray for heavy-duty use. The optional escutcheon cover plate is included to help make installation as easy as possible.Overall Dimensions:Spout Length: 8 9/16''Faucet Height: 15 9/16''Faucet Width: 10 5/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.