Shop All Kitchen Faucets
Zurn Elkay
Elkay LKGT4083CR Gourmet Deck Mount Chrome Kitchen Faucet
Mfr # 438LGT4083CR
Zoro # G711512158
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 438LGT4083CR
- Zoro # G711512158
- Country of Origin China
- Category Kitchen Faucets
Description
Install a convenient and useful water fixture in your business with the Elkay LKGT4083CR Gourmet deck mount chrome kitchen faucet with pull-down spray head and forward lever handle! This heavy-duty faucet features a pull-down spray head spout that provides an excellent 8 9/16'' reach for ease of use. The spray head retracts back into the faucet when not in use. The forward lever handle provides an attractive look while being easy to clean and sanitize to avoid contamination when encountering germs and bacteria. Plus it is made with a durable brass material with a sleek chrome finish that is easy to clean.This deck mount faucet meets ADA compliance. It is designed for countertops with a maximum thickness of 3'' while the two-function water delivery provides both a regular-use stream and a powerful spray for heavy-duty use. The optional escutcheon cover plate is included to help make installation as easy as possible.Overall Dimensions:Spout Length: 8 9/16''Faucet Height: 15 9/16''Faucet Width: 10 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 12V DC Stainless Steel Solenoid Valve, Universal, 1/4 in Pipe Size (EF8314H301 12/DC)
- HYDRA-ZORB Insulation Clamp, 3/8" OD x 3/8" Wall, 7-Series for Elastomeric (723037)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (G-PMFS-25)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1", PVC/EPDM, Socket x FPT (BFAS1010CES)
- FITS-ALL CONCTR FAUCET FITALL 20"" (B4F20U)
- RESTORATION Single Hole Only Mount, 1 Hole KS3192AL 1/4 Turn Water Drinking Faucet (KS3192AL)
- MOEN Ccy Lf 1.5 1Hdl Lev Po Kitc Fct (87039SRS)
- MOEN Edwyn One Handle Matte Black Pull-Down Kitchen Faucet (87028BL)
- MAGELLAN Manual, 4" Mount, 2 Hole KB491 Bar Faucet (KB491)
- DELTA 8" Mount, Commercial 3 Hole Single, Handle Kitchen Faucet (120LF)
- KOHLER 0 in Mount, 1 Hole Bar Faucet (99268-2BZ)
- Zurn Elkay Kitchen Faucets & Accessories