Shop All Kitchen Faucets
Zurn Elkay
Elkay LKF413945RS Everyday Deck Mount Chrome Kitchen Faucet with Remote Lever Handle Rect
Mfr # 438LF413945R
Zoro # G311512138
product price: $703.99
/ea
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 438LF413945R
- Zoro # G311512138
- Country of Origin China
- Category Kitchen Faucets
Description
Install a convenient and useful water fixture in your business with the Elkay LKF413945RS Everyday deck mount chrome kitchen faucet with remote lever handle and restricted spout! This every day-use faucet features a restricted spout that provides an excellent 8'' reach for ease of use. The remote lever handle requires a second faucet hole for installation and is labeled with red and blue temperature indicators for both easy identification and as a safety precaution. Plus it is made with a durable brass material with a sleek chrome finish that is easy to clean.This deck mount faucet meets ADA compliance. It is designed for countertops with a maximum thickness of 2 1/2'' and its low flow features will help save water.Overall Dimensions:Spout Length: 8''Faucet Height: 11 1/2''Faucet Width: 2 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Adapter, Insert x MNPT, 3/4 in Pipe Size (1436-007)
- ZORO SELECT Threaded Outlet, Steel, FNPT, 3/4in. (150770350271)
- JOHNS MANVILLE 10-3/4" Max. O.D. PVC Insulated Fitting Cover (32845)
- GE Household Replacement Water Filter (FXHTC)
- ALLPOINTS Coffee Faucet (561164)
- CONCORD KS814C 8-Inch Adjustable Center Wall Mount Kitchen Faucet (KS814C)
- ROHL Italian Kitchen Acqui Bridge Faucet With Levers - Polished Chrome (A1458LMWSAPC-2)
- KOHLER Tournant Semi-Professional Kitchen Si, Single Hole; Deck Mounted Mount, 1 Hole (77515-CP)
- KINGSTON BRASS Widespread Kitchen Faucet, Oil Rubbed Bronze (KB1795PKLBS)
- AMERICAN STANDARD Manual, 4" Mount, Residential 2 Hole Gooseneck Bar Faucet (7074400.002)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (1100-XKABCP)
- Zurn Elkay Kitchen Faucets & Accessories