Shop All Kitchen Faucets
Zurn Elkay
Elkay LKEC2037CR Explore Deck Mount Chrome Bridge Faucet W/ Pull-Down Spray Head and Lever Handles
Mfr # 438LKC2037CR
Zoro # G711512134
product price: $1,624.99
/ea
Free Shipping & Returns
$1,624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 438LKC2037CR
- Zoro # G711512134
- Country of Origin China
- Category Kitchen Faucets
Description
Install a convenient and useful water fixture in your business with the Elkay LKEC2037CR Explore deck mount chrome bridge faucet with pull-down spray head and lever handles! This heavy-duty faucet features a pull-down spray head spout that provides an excellent 9 1/4'' reach for ease of use. The spray head retracts back into the faucet when not in use. The lever handles provide an attractive look while being easy to clean and sanitize to avoid contamination when encountering germs and bacteria. Plus it is made with a durable brass material with a sleek chrome finish that is easy to clean.This deck mount faucet meets ADA compliance. It is designed for countertops with a maximum thickness of 2 1/2'' while the low flow water features provide a steady stream that will save your business water. This faucet comes with 3 different spray settings to help meet your cleaning needs - stream spray and pause.Overall Dimensions:Spout Length: 8 1/4''Faucet Height: 17 1/8''Faucet Width: 14 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1-1/4" Pipe Size, MNPT x FNPT (9839-212)
- ZORO SELECT Reducing Bushing, Polypropylene, 2" x 1-1/4", Schedule 80, 300 psi Max Pressure (RB200-125)
- T&S BRASS 2" Pipe Dia., Brass, Twist Handle, Waste Valve (B-3952-01)
- WEATHERHEAD Needle Valve, Straight, Brass, 1/8 In., MNPT (6810)
- T&S BRASS Deck Faucet 4"C Sgn T&S (B-1141)
- DELTA Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (1159LF)
- DOMINION FAUCETS Manual, Single Hole Only Mount, 1 Hole Straight Kitchen Faucet (77-2100)
- KINGSTON BRASS 8" Centerset Kitchen Faucet, Oil Rubbed Bronze (KB3745BL)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001BN)
- PERRIN & ROWE Edwardian Kitchen Faucet With Side Spray (U.4746APC-2)
- MOEN Matte Black One-Handle Pulldown Kitchen Faucet (7622BL)
- Zurn Elkay Kitchen Faucets