Shop All Faucet Aerators
Zurn Elkay
Elkay LKEC2031AS Explore Deck Mount Antique Steel Bar Faucet
Mfr # 438LKC2031AS
Zoro # G811512089
Free Shipping & Returns
$1,388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 438LKC2031AS
- Zoro # G811512089
- Country of Origin China
- Category Faucet Aerators
Description
Install a convenient and useful water fixture in your business with the Elkay LKEC2031AS Explore deck mount antique steel faucet with pull-down spray head and forward lever handle! This heavy-duty faucet features a pull-down spray head spout that provides an excellent 9 1/4'' reach for ease of use. The spray head retracts back into the faucet when not in use. The forward lever handle provides an attractive look while being easy to clean and sanitize to avoid contamination when encountering germs and bacteria. Plus it is made with a durable brass material with a sleek antique steel finish that is easy to clean.This deck mount faucet meets ADA compliance. It is designed for countertops with a maximum thickness of 2 1/2'' while the low flow water features provide a steady stream that will save your business water.Overall Dimensions:Spout Length: 8 1/4''Faucet Height: 17 7/8''Faucet Width: 4 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cap, NPT, 3/4 in Pipe Size (848-007)
- HANSEN Quick Disconnect 1/2In Pipe Coupling (LL4-HKP)
- PENTAIR/OMNIFILTER 50Sediment Cartridge HeavyDuty10", 50Micron, (RS18-SS2-S18)
- SLOAN 1.1, 1.6 gpf, Manual Flush Valve, Polished Chrome, 1 in IPS (3370420)
- NEOPERL 1 gpm Faucet Inserts, - Thread Size, Acetal, Plastic (5504605)
- DELTA Aerator Repair Part Faucet, Fits Brand Delta Chrome (RP246-1.2)
- NEOPERL 1.5 gpm Laminar Outlet, - Thread Size, Acetal, Plastic (5504805)
- DANCO Cache Aerator Key Set (11032)
- NEOPERL 1.8 gpm Aerated Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (5509605)
- MOEN 0.5 gpm Aerated Outlet, 15/16"-27 Thread Size, Chrome, Brass (16350)
- KISSLER 1.5 gpm Aerated Outlet, 15/16"-27, 55/64"-27 Thread Size, Chrome, Metal (AB83-1000)
- Zurn Elkay Kitchen Faucets & Accessories