Shop All Faucet Aerators
Zurn Elkay
Elkay LKEC2012LS Explore Deck Mount Lustrous Steel Bar Faucet with Forward Lever Handle
Mfr # 438LKC2012LS
Zoro # G011512070
product price: $1,174.99
/ea
Free Shipping & Returns
$1,174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 438LKC2012LS
- Zoro # G011512070
- Country of Origin China
- Category Faucet Aerators
Description
Install a convenient and useful water fixture in your business with the Elkay LKEC2012LS Explore deck mount lustrous steel faucet with forward lever handle! This heavy-duty faucet features a fully rotating spout that can be used at any angle for versatility. The spout provides an excellent 7'' reach for ease of use. The forward lever handle provides an attractive look while being easy to clean and sanitize to avoid contamination when encountering germs and bacteria. Plus it is made with a durable brass material with a sleek lustrous steel finish that is easy to clean.This deck mount faucet meets ADA compliance. It is designed for countertops with a maximum thickness of 2 1/2'' while the low flow water features provide a steady stream that will save your business water.Overall Dimensions:Spout Length: 7''Faucet Height: 13 3/4''Faucet Width: 4 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Undertone 23" X 17-1/2" X 9-13/16" Me (3325-NA)
- PFISTER Pfister Aer S/A 1.50Gpm Cr (941-463A)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2" Nom Pipe, 304SS (200200-4-555)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to WaterSentry 55898C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-10992)
- YARD TUFF Plug Aerator 48" (AE-48T)
- NEOPERL 0.5 gpm Spray Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (5502305)
- KOHLER 0.5 gpm Aerated Outlets, Chrome, Metal (K-1369585)
- KOHLER Aerator Kit, 1.5 Gpm (1108235-VU)
- KOHLER Aerator Kit, 2.5 Gpm (1408312)
- KOHLER Aerator Kit (1231736-CP)
- KOHLER Aerator Kit (1352591)
- Zurn Elkay Kitchen Faucets & Accessories