Shop All Kitchen Faucets
Zurn Elkay
Elkay LKAV7051FLS Avado 2-in-1 Deck Mount Lustrous Steel Kitchen Faucet
Mfr # 438LAV751FLS
Zoro # G111512178
product price: $1,031.99
/ea
Free Shipping & Returns
$1,031.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 438LAV751FLS
- Zoro # G111512178
- Country of Origin China
- Category Kitchen Faucets
Description
Install a convenient and useful water fixture in your business with the Elkay LKAV7051FLS Avado deck mount lustrous steel kitchen faucet with three-function lever handle and filter! With its 2-in-1 design you'll have access to both standard hot/cold water and high-quality filtered water. The three-function lever handle provides an attractive look while being easy to clean and sanitize to avoid contamination when encountering germs and bacteria. Plus it allows you to switch between hot cold and filtered water with ease. This faucet is made with a durable brass material with a lustrous steel finish that is easy to clean.The long-life quick-change filter last one full year before replacement. This single-hole deck mount faucet requires only one faucet hole for installation and meets ADA compliance. The three-function spray options give you the versatility to choose from a powerful spray option a regular stream or filtered stream depending on the cleaning task at hand. An escutcheon and deck plate are included to customize the installation options at your business or healthcare facility.Overall Dimensions:Spout Length: 8 3/4''Faucet Height: 17 1/8''Faucet Width: 10 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" X CLOSE 304 SS NIPPLE (304-200)
- LEGEND VALVE 1/2" X 8" T-552 F.F SILLCOCK (108-123)
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10578)
- ZORO SELECT Socket Pipe Plug, Carbon Steel, MNPT, PK10 (5RLG0)
- DELTA Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (1959LF-KS)
- KOHLER 0 in Mount, 1 Hole Artifacts 2-Hole Kitchen Sink Faucet (99265-VS)
- KOHLER Riff Single-Handle Bar Sink Faucet (23833-2BZ)
- AMERICAN STANDARD Lever Handle, Single Hole Only Mount, 1 Hole EdgwaterSelctflo SemiPro Kitchen Ss (4932.350.075)
- SHARPTOOLS 03-2729 1.5 x 12 in. Chrome Tailpiece (SH583658)
- AMERICAN STANDARD Manual, 8" Mount, 4 Hole Gooseneck Kitchen Faucet (7074551.002)
- KOHLER Graze Pull-Down Kitchen Fct W/Response (22068-TT)
- Zurn Elkay Kitchen Faucets