No Product Image Available

Zurn Elkay

Elkay LKAV7051FCR Avado 2-in-1 Deck Mount Chrome Kitchen Faucet Rect


product price: $783.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Install a convenient and useful water fixture in your business with the Elkay LKAV7051FCR Avado deck mount chrome kitchen faucet with three-function lever handle and filter! With its 2-in-1 design you'll have access to both standard hot/cold water and high-quality filtered water. The three-function lever handle provides an attractive look while being easy to clean and sanitize to avoid contamination when encountering germs and bacteria. Plus it allows you to switch between hot cold and filtered water with ease. This faucet is made with a durable brass material with a sleek chrome finish that is easy to clean.The long-life quick-change filter last one full year before replacement. This single-hole deck mount faucet requires only one faucet hole for installation and meets ADA compliance. The three-function spray options give you the versatility to choose from a powerful spray option a regular stream or filtered stream depending on the cleaning task at hand. An escutcheon and deck plate are included to customize the installation options at your business or healthcare facility.Overall Dimensions:Spout Length: 8 3/4''Faucet Height: 17 1/8''Faucet Width: 10 1/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.