Shop All Kitchen Faucets
Zurn Elkay
Elkay LKAV4061CR Avado Deck Mount Chrome Kitchen Faucet
Mfr # 438LKV4061CR
Zoro # G811512201
Free Shipping & Returns
$1,089.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 438LKV4061CR
- Zoro # G811512201
- Country of Origin China
- Category Kitchen Faucets
Description
Install a convenient and useful water fixture in your business with the Elkay LKAV4061CR Avado deck mount chrome kitchen faucet with semi-professional spout and forward lever handle! This heavy-duty faucet features a semi-professional pull-down spray head spout that provides an excellent 8 1/2'' reach for ease of use. The stainless steel coil hand spray hose will add a professional and chic look to your kitchen. The spray head retracts back into the faucet when not in use. The forward lever handle provides an attractive look while being easy to clean and sanitize to avoid contamination when encountering germs and bacteria. Plus it is made with a durable brass material with a sleek chrome finish that is easy to clean.This deck mount faucet meets ADA compliance. It is designed for countertops with a maximum thickness of 2 1/2''. The low flow water features will save water at your business or healthcare facility. The faucet also includes aerated spray and pause functions to help complete any cleaning or washing task.Overall Dimensions:Spout Length: 8 1/2''Faucet Height: 22 1/4''Faucet Width: 2 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (594-040)
- EVERFLOW Sweat Y-Strainer with Stainless Steel Mesh Screen, Cast Brass Filter Valve 2" (100C200-NL)
- ARROWHEAD BRASS NO-KINK HOSE BIBB 1/2""F (253LF)
- STREAMLINE Straight Copper Tubing, 1 3/8 in Outside Dia, 10 ft Length, Type ACR (AC12010)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9959-DST)
- ROHL Cinquanta Single Hole Faucet In Polished Chrome (A3650/11LMAPC-2)
- KOHLER Crue Touchless Pull-Down Single-Handle Kitchen Faucet (22974-2MB)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Antique Brass (3210-5103/06)
- CLEVELAND Kettle Faucet , 1-1/2" Draw Off Valve (107482)
- OAKBROOK COLLECTION Kitchen Fct 1H Bn (67210-2304)
- AMERICAN STANDARD Manual, 8" Mount, 4 Hole Gooseneck Kitchen Faucet (7074551.002)
- Zurn Elkay Kitchen Faucets & Accessories