Shop All Faucet Aerators
Zurn Elkay
Elkay LKAV3032LS Avado Deck Mount Lustrous Steel Bar Faucet with Pull-Down Spray Head Rect
Mfr # 438LKV3032LS
Zoro # G011512148
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 438LKV3032LS
- Zoro # G011512148
- Country of Origin China
- Category Faucet Aerators
Description
Install a convenient and useful water fixture in your business with the Elkay LKAV3032LS Avado deck mount lustrous steel bar faucet with pull-down spray head and lever handle! This heavy-duty faucet features a pull-down spray head spout that provides an excellent 7'' reach for ease of use. The sturdy nylon hand spray hose will stand up to frequent use and the spray head retracts back into the faucet when not in use. The lever handle provides an attractive look while being easy to clean and sanitize to avoid contamination when encountering germs and bacteria. Plus it is made with a durable brass material with a sleek lustrous steel finish that is easy to clean.This deck mount faucet meets ADA compliance. It is designed for countertops with a maximum thickness of 3''. The two-function stream options give you the versatility to choose from a powerful spray option or a regular stream depending on the cleaning task at hand. An optional escutcheon / deck plate is included to customize the installation options at your business or healthcare facility. A 3/8'' female compression hose assembly is included.Overall Dimensions:Spout Length: 7''Faucet Height: 14 13/16''Faucet Width: 6 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIOBEL 4'' Center Set And Single Hole Faucet Cartridge (401-150)
- TACO Isolation Flange, 1" FNPT, Brass/Steel (SFL-100T)
- DIXON Cam and Groove Type DC Dust Cap AL, 4" (400-DC-AL)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 7-1/4 in. Diameter Plastic Flat White (107FW P1)
- NEOPERL PCA Perlator 1.2 GPM 55/64 in. 27 Regular Female Faucet Aerator Brushed Nickel (5412905)
- DELTA 2.2 gpm Aerator Repair Part Faucet, White (RP32529WH)
- CORONA TOOLS Aerator Core With Grip (LG 3604)
- DELTA Aerator - 1.2 GPM (RP54107OB-1.2)
- MOEN Aerator Kit (40041CSL)
- KOHLER Aerator, Small, 1.2 Gpm (1267078)
- SPEAKMAN Base Tee, Speakman (G24-0115-CA)
- Zurn Elkay Faucet Aerators