Shop All Faucet Aerators
Zurn Elkay
Elkay LKAV3032CR Avado Deck Mount Chrome Bar Faucet with Pull-Down Spray Head and Lever Handle
Mfr # 438LKV3032CR
Zoro # G811512096
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 438LKV3032CR
- Zoro # G811512096
- Country of Origin China
- Category Faucet Aerators
Description
Install a convenient and useful water fixture in your business with the Elkay LKAV3032CR Avado deck mount chrome bar faucet with pull-down spray head and lever handle! This heavy-duty faucet features a pull-down spray head spout that provides an excellent 7'' reach for ease of use. The sturdy nylon hand spray hose will stand up to frequent use and the spray head retracts back into the faucet when not in use. The lever handle provides an attractive look while being easy to clean and sanitize to avoid contamination when encountering germs and bacteria. Plus it is made with a durable brass material with a sleek chrome finish that is easy to clean.This deck mount faucet meets ADA compliance. It is designed for countertops with a maximum thickness of 3''. The two-function stream options give you the versatility to choose from a powerful spray option or a regular stream depending on the cleaning task at hand. An optional escutcheon / deck plate is included to customize the installation options at your business or healthcare facility. A 3/8'' female compression hose assembly is included.Overall Dimensions:Spout Length: 7''Faucet Height: 14 13/16''Faucet Width: 6 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Statement 80Cm Slidebar W/Supply Polished Chrome (26314-CP)
- BLACK SWAN Probing Rod With Ball Point Tip 1/2"x3' (19400)
- DIXON Type-C Cam and Groove Reducing Coupler, Female Coupler x Hose Shank End Style, Aluminum, Domestic (4030-C-AL)
- LASCO FITTINGS Cap, 1 1/2 in, Schedule 40, Socket, White (447015BC)
- NEOPERL 1.75 gpm Aerator Adapter 1.75 gpm, Chrome, Brass (5504305)
- DELTA Aerator Repair Part Faucet, Fits Brand Porter Brushed Nickel (RP62152BN)
- ALL-SOURCE 3/4in. x 27-Male to 55/64in. x 27 Small Aerator Faucet Adapter (W-1143LF)
- YARD TUFF Plug Aerator 40" (AE-40T)
- CHICAGO FAUCET Aerator, Econo-Flo, Leadfree For - Part# E2605Jkcp (E2605JKCP)
- T&S BRASS Aerator , 3/8"Npt, Ml, Leadfree (B-0199-02)
- NEOPERL 1.5 gpm Aerated Outlet, 13/16 in - 24 Thread Size, Chrome, Brass (5501905)
- Zurn Elkay Faucet Aerators