Shop All Kitchen Faucets
Zurn Elkay
Elkay LKAV3031MB Avado Deck Mount Matte Black Kitchen Faucet
Mfr # 438LKV3031MB
Zoro # G611512142
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 438LKV3031MB
- Zoro # G611512142
- Country of Origin China
- Category Kitchen Faucets
Description
Install a convenient and useful water fixture in your business with the Elkay LKAV3031MB Avado deck mount matte black kitchen faucet with pull-down spray head and forward lever handle! This heavy-duty faucet features a pull-down spray head spout that provides an excellent 9 1/8'' reach for ease of use. The sturdy nylon hand spray hose will stand up to frequent use and the spray head retracts back into the faucet when not in use. The forward lever handle provides an attractive look while being easy to clean and sanitize to avoid contamination when encountering germs and bacteria. Plus it is made with a durable brass material with a sleek matte black finish that is easy to clean.This deck mount faucet meets ADA compliance. It is designed for countertops with a maximum thickness of 3''. The two-function stream options give you the versatility to choose from a powerful spray option or a regular stream depending on the cleaning task at hand. An optional escutcheon / deck plate is included to customize the installation options at your business or healthcare facility. A 3/8'' female compression hose assembly is included.Overall Dimensions:Spout Length: 9 1/8''Faucet Height: 15 11/16''Faucet Width: 10 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 2" Black Pipe Nipple Sch 80 (1LMJ3)
- BRADLEY Washer .688X.969X.063 Flat (124-001AF)
- NOVATTO 6-inch Bathroom Faucet Deck Plate, Chrome (D2-CH)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- KOHLER Crue Pull-Down Single-Handle Kitchen Faucet (22972-CP)
- EZ-FLO EASTMAN Manual, 8" Mount, 1 Hole Gooseneck Pull Out Kitchen Faucet (10389)
- MOEN COMMERCIAL Manual, 4" Mount, Residential 3 Hole Low Arc Bathroom Faucet (8414)
- OAKBROOK COLLECTION Fauct Tub&Shower1H Chrm (832X-0401)
- DELTA 6.87" to 9.25" Mount, Commercial WalMnt, ServSink Faucet Ch 28P4 2Hdl 8" (28P4202LF)
- WESTBRASS Country Soap/Lotion Dispenser in Satin Nickel (D2175-07)
- T & S BRASS & BRONZE WORKS T & S Brass & Bronze Works B-1110-LN Workboard Faucet - Less Nozzle in Chrome (B-1110-LN)
- Zurn Elkay Kitchen Faucets