Shop All Kitchen Faucets
Zurn Elkay
Elkay LKAV3031CR Avado Deck Mount Chrome Kitchen Faucet with Pull-Down Spray Head Rect
Mfr # 438LKV3031CR
Zoro # G311512084
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 438LKV3031CR
- Zoro # G311512084
- Country of Origin China
- Category Kitchen Faucets
Description
Install a convenient and useful water fixture in your business with the Elkay LKAV3031CR Avado deck mount chrome kitchen faucet with pull-down spray head and forward lever handle! This heavy-duty faucet features a pull-down spray head spout that provides an excellent 9 1/8'' reach for ease of use. The sturdy nylon hand spray hose will stand up to frequent use and the spray head retracts back into the faucet when not in use. The forward lever handle provides an attractive look while being easy to clean and sanitize to avoid contamination when encountering germs and bacteria. Plus it is made with a durable brass material with a sleek chrome finish that is easy to clean.This deck mount faucet meets ADA compliance. It is designed for countertops with a maximum thickness of 3''. The two-function stream options give you the versatility to choose from a powerful spray option or a regular stream depending on the cleaning task at hand. An optional escutcheon / deck plate is included to customize the installation options at your business or healthcare facility. A 3/8'' female compression hose assembly is included.Overall Dimensions:Spout Length: 9 1/8''Faucet Height: 15 11/16''Faucet Width: 10 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY -, Semicircular, Shallow Bowl Wash Fountain (S93-648)
- HAYWARD FLOW CONTROL Foot Valve Screen, Ball Check, 1-1/2", PVC (FV10150SA)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 2 in Pipe Size (8220G013)
- KOHLER Occasion Single Control Lav Fct (27000-4-2MB)
- DELTA Monrovia: Single Handle Pull-Down Kitchen Faucet (9191-CZ-PR-DST)
- KOHLER Gooseneck Touchless Ac-Powered Deck-Moun (13475-CP)
- KOHLER Graze Pull-Down Kitchen Sink Faucet With Three-Function Sprayhead (22062-BL)
- CHICAGO FAUCET Manual, 3" Mount, Commercial 2 Hole Gooseneck Service Sink Faucet (225-ABCP)
- MOEN One-Handle Pullout Kitchen Faucet (67315C)
- ZURN Manual, 4" to 7" Mount, Commercial 2 Hole Gooseneck Kitchen Faucet (Z824B0-XL)
- OLYMPIA FAUCETS Single Handle Pull-Down Kitchen Faucet, Compression Hose, Nickel, Weight: 6.1 (K-5025-BN)
- Zurn Elkay Kitchen Faucets