Shop All Kitchen Faucets
Zurn Elkay
Elkay LKAV3031BK Avado Deck Mount Black Kitchen Faucet with Pull-Down Spray Head Rect
Mfr # 438LKV3031BK
Zoro # G911512064
product price: $798.99
/ea
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 438LKV3031BK
- Zoro # G911512064
- Country of Origin China
- Category Kitchen Faucets
Description
Install a convenient and useful water fixture in your business with the Elkay LKAV3031BK Avado deck mount black kitchen faucet with pull-down spray head and forward lever handle! This heavy-duty faucet features a pull-down spray head spout that provides an excellent 9 1/8'' reach for ease of use. The sturdy nylon hand spray hose will stand up to frequent use and the spray head retracts back into the faucet when not in use. The forward lever handle provides an attractive look while being easy to clean and sanitize to avoid contamination when encountering germs and bacteria. Plus it is made with a durable brass material with a sleek black finish that is easy to clean.This deck mount faucet meets ADA compliance. It is designed for countertops with a maximum thickness of 3''. The two-function stream options give you the versatility to choose from a powerful spray option or a regular stream depending on the cleaning task at hand. An optional escutcheon / deck plate is included to customize the installation options at your business or healthcare facility. A 3/8'' female compression hose assembly is included.Overall Dimensions:Spout Length: 9 1/8''Faucet Height: 15 11/16''Faucet Width: 10 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 6" Black Pipe Nipple Sch 80 (1LMT1)
- EVERPURE Quick Connect Filter, 1.7 gpm, 5 Micron, 2-7/8" O.D., 9 3/4 in H (EV910815-75)
- CHICAGO VALVES AND CONTROLS 2", Full Port Flanged Stainless Steel Ball Valve Inline (8266RTM1020)
- TAYMOR Bathroom Hook, 1 Hook, 2-7/8In D, Satin (04-SN2801)
- JR PRODUCTS MANUAL WATER FAUCET, CHROME (97025)
- ZURN Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet (Z871B1-XL)
- DELTA Single Handle Bar/Prep Faucet, 134/100/300/400 Series (1903-DST)
- KINGSTON BRASS Widespread Kitchen Faucet, Brushed Nickel (KB1798PKLLS)
- KOHLER Tone Pull-Down Single-Handle Kitchen Sink Faucet (23764-BMB)
- DOMINION FAUCETS Manual, Single Hole Only Mount, 1 Hole Straight Kitchen Faucet (77-2100)
- KOHLER Crue Single-Handle Bar Sink Faucet (22975-BL)
- Zurn Elkay Kitchen Faucets