Shop All Faucet Aerators
Zurn Elkay
Elkay LKAV3021LS Avado Deck Mount Lustrous Steel Bar Faucet with 6 1/2'' Gooseneck Spout Rect
Mfr # 438LKV3021LS
Zoro # G311512114
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 438LKV3021LS
- Zoro # G311512114
- Country of Origin China
- Category Faucet Aerators
Description
Install a convenient and useful water fixture in your business with the Elkay LKAV3021LS Avado deck mount lustrous steel bar faucet with gooseneck spout and forward lever handle! This heavy-duty faucet features a gooseneck spout that provides an excellent 6 1/2'' reach for ease of use. The spout rotates 360 degrees for added versatility. The forward lever handle provides an attractive look while being easy to clean and sanitize to avoid contamination when encountering germs and bacteria. Plus it is made with a durable brass material with a sleek lustrous steel finish that is easy to clean.This deck mount faucet meets ADA compliance. It is designed for countertops with a maximum thickness of 3''. An optional escutcheon / deck plate is included to customize the installation options at your business or healthcare facility. A 3/8'' female compression hose assembly is included.Overall Dimensions:Spout Length: 6 1/2''Faucet Height: 12 3/16''Faucet Width: 6 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARM & HAMMER Frigidaire PureSource 3 Replacement Water Filter (WF3CB)
- ASI GLOBAL PARTITIONS 1" x 4" Zamac Door Pull, for Polymer Partition (40-8561709)
- LEGEND VALVE 2" PEX PLUG (460-408NL)
- CENTRAL BRASS Quick Pression 1/4 Turn Stem Assembly W/Replaceable Seat (K-454-H)
- KOHLER 28 (1106716-BN)
- MOEN Aerator (168499)
- CORONA TOOLS Aerator Core With Grip (LG 3604)
- MOEN Aerator Kit (183732)
- SPEAKMAN Bracket Assembly (RPG56-0032)
- LARSEN SUPPLY CO 15/16 Dual Chr Aerator (09-1013)
- MOEN 1.5 gpm Aerated Outlet, 15/16"-27 Thread Size, Chrome, Brass (52610)
- Zurn Elkay Faucet Aerators