Shop All Faucet Aerators
Zurn Elkay
Elkay LKAV3021CR Avado Deck Mount Chrome Bar Faucet with 6 1/2'' Gooseneck Spout and Lever Handle
Mfr # 438LKV3021CR
Zoro # G411512069
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 438LKV3021CR
- Zoro # G411512069
- Country of Origin China
- Category Faucet Aerators
Description
Install a convenient and useful water fixture in your business with the Elkay LKAV3021CR Avado deck mount chrome bar faucet with gooseneck spout and forward lever handle! This heavy-duty faucet features a gooseneck spout that provides an excellent 6 1/2'' reach for ease of use. The spout rotates 360 degrees for added versatility. The forward lever handle provides an attractive look while being easy to clean and sanitize to avoid contamination when encountering germs and bacteria. Plus it is made with a durable brass material with a sleek chrome finish that is easy to clean.This deck mount faucet meets ADA compliance. It is designed for countertops with a maximum thickness of 3''. An optional escutcheon / deck plate is included to customize the installation options at your business or healthcare facility. A 3/8'' female compression hose assembly is included.Overall Dimensions:Spout Length: 6 1/2''Faucet Height: 12 3/16''Faucet Width: 6 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" 603 THREADED ADAPTORS (201-228)
- BECK 1/2" x 1-1/2" Black Pipe Nipple Sch 40 (330014606)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", PVC/FPM, FPT x FPT (BFAS1007TFS)
- KOHLER Ridgewood Quiet-Close Elongated Toilet Seat (20454-96)
- KOHLER Laminar Outlet, High Flow, 15/16 Male (88226-BA)
- SPEAKMAN Handheld Slider PC Sws-1001/1002 (RPG56-0037)
- NEOPERL 1.5 gpm Aerated Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (5500205)
- MOEN Aerator 2.2Gpm Vandal Resistant Chr (52016F22)
- NEOPERL 1 gpm Aerated Outlet, 55/64 in - 27 Thread Size, Chrome, Brass (5500605)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Oil Rubbed Bronze (RP62152OB-1.2)
- DELTA Aerator - 1.2 GPM (RP70195-1.2)
- Zurn Elkay Kitchen Faucets & Accessories