Shop All Faucet Aerators
Zurn Elkay
Elkay LKAV3021BK Avado Deck Mount Black Bar Faucet with 6 1/2'' Gooseneck Spout and Lever Handle
Mfr # 438LKV3021BK
Zoro # G011512032
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 438LKV3021BK
- Zoro # G011512032
- Country of Origin China
- Category Faucet Aerators
Description
Install a convenient and useful water fixture in your business with the Elkay LKAV3021BK Avado deck mount black bar faucet with gooseneck spout and forward lever handle! This heavy-duty faucet features a gooseneck spout that provides an excellent 6 1/2'' reach for ease of use. The spout rotates 360 degrees for added versatility. The forward lever handle provides an attractive look while being easy to clean and sanitize to avoid contamination when encountering germs and bacteria. Plus it is made with a durable brass material with a sleek black finish that is easy to clean.This deck mount faucet meets ADA compliance. It is designed for countertops with a maximum thickness of 3''. An optional escutcheon / deck plate is included to customize the installation options at your business or healthcare facility. A 3/8'' female compression hose assembly is included.Overall Dimensions:Spout Length: 6 1/2''Faucet Height: 12 3/16''Faucet Width: 6 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Workforce Standard Duty Faucet, 6" Swing Spout, 8" O.C. Splash Mount (BKF-8W-6-G)
- ZORO SELECT 1" MNPT x 3 ft. TBE Carbon Steel Pipe Nipple Sch 40 (565-360)
- DELTA Single Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (22C601)
- TACO 335 3/4" Bronze Pressure (335)
- ZURN 1 gpm Aerator, 3/4-27" Thread Size, Chrome, Brass (G66696)
- DELTA Other Water-Efficient Aerator - 1.5 Gpm (RP19754BB)
- SLOAN 1.5 gpm Laminar Outlet, 55/64"-27 Thread Size, Chrome, Metal, Plastic, Rubber (ETF-1028-A)
- LARSEN SUPPLY CO 2Ct Aerator Screen (09-2027)
- THRIFCO PLUMBING Aerator Assembly with Key for Price Pfister (9400260)
- OLYMPIA FAUCETS 1.2 gpm 13/16" Thread Size, Polished Chrome (OP-490063)
- SPEAKMAN Eyewash Replacemnt Shroud Plastic Yellow (RPG10-0041)
- Zurn Elkay Faucet Aerators