Shop All Kitchen Faucets
Zurn Elkay
Elkay LKAV1061MBCR Avado Deck Mount Matte Black and Chrome Kitchen Faucet
Mfr # 438LKV161MBC
Zoro # G711512035
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 438LKV161MBC
- Zoro # G711512035
- Country of Origin China
- Category Kitchen Faucets
Description
Install a convenient and useful water fixture in your business with the Elkay LKAV1061MBCR Avado deck mount matte black and chrome kitchen faucet with semi-professional spout and forward lever handle! This heavy-duty faucet features a semi-professional pull-down spray head spout that provides an excellent 8 1/2'' reach for ease of use. The spray head retracts back into the faucet when not in use. The forward lever handle provides an attractive look while being easy to clean and sanitize to avoid contamination when encountering germs and bacteria. Plus it is made with a durable brass material with a sleek matte black and chrome finish that is easy to clean.This deck mount faucet meets ADA compliance. It is designed for countertops with a maximum thickness of 2 1/2''. The two-function stream options give you the versatility to choose from a powerful spray option or a regular stream depending on the cleaning task at hand. An optional escutcheon / deck plate is included to customize the installation options at your business or healthcare facility. A 3/8'' female compression hose assembly is included.Overall Dimensions:Spout Length: 8 1/2''Faucet Height: 20 1/16''Faucet Width: 10 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1219)
- ZORO SELECT 3/8" MNPT 304 SS Hex Head Plug (40HP112N038)
- WESTWARD Tubing Bender, 3/8 In (3CYU8)
- ZORO SELECT Chrome Plated Brass Hex Key Elbow, FNPT, 1/16" Pipe Size (4CCK4)
- KINGSTON BRASS Widespread Kitchen Faucet, Polished Chrome (KB1791TALLS)
- SHARPTOOLS X-210P Kohler; 0.5 x 27 in. Thread; Faucet Seat (SH565671)
- NEWPORT BRASS Hot & Cold Water Dispenser in Flat Black (2470-5603/56)
- DELTA Commercial 1 or 3 Hole Single Handle Centerset Lav Faucet (583LF-WF)
- PFISTER 8" Mount, Residential 3 or 4 Hole Solo 1-Hdl Kitchen Faucet, Side Spray (LF-029-4SLS)
- ALLPOINTS Stem Assy Cold Ab1953 (113313)
- T&S BRASS Faucet, Pantry , H/C, Gsnk, Leadfre (B0300)
- Zurn Elkay Kitchen Faucets