Shop All Bathroom Sink Faucets
Zurn Elkay
Elkay LKA2475LF Centerset Deck Mount Chrome Faucet with 3 7/16'' Gooseneck Spout Rect
Mfr # 438LKA2475LF
Zoro # G711512226
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 438LKA2475LF
- Zoro # G711512226
- Country of Origin United States
- Category Bathroom Sink Faucets
Description
Install a convenient and useful water fixture in your business with the Elkay LKA2475LF Centerset deck mount chrome faucet with gooseneck spout and clear crystalac handles! This heavy-duty faucet features a fully rotating gooseneck spout that can be used at any angle for versatility. The spout provides an excellent 3 7/16'' reach for ease of use. The faucet requires two faucet holes for installation and was designed to be installed with 4'' hole Length. The crystalac handles are sturdy and easy to use with one handle for hot and one handle for cold temperatures. Plus it is made with a durable brass material with a sleek chrome finish that is easy to clean. This deck mount faucet is designed for countertops with a maximum thickness of 7/8'' while the low flow water features provide a steady stream that will save your business water.Overall Dimensions:Spout Length: 3 7/16''Faucet Height: 7 1/2''Faucet Width: 6 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Half Coupling - 3/4" FNPT x Butt Weld (ZUSA-PF-103)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 1/4" Tube Size, Black (ZUSA-TF-PTC-451)
- OLYMPIA FAUCETS Combo Diverter Tub Spout, Oil Rubbed Bronze (OP-640018-ORB)
- HYDRA-ZORB Strut Mount Cushion Clamp, 160mm, Electro Galvanized Gold (160MMHZ)
- DELTA 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (2597LF-MPU)
- KIBI Circular Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1008BG-KPW100BG)
- CHICAGO FAUCET Dual-Handle 3-3/8" Mount, Service Sink Faucet, Chrome plated (305-LEA)
- KINGSTON BRASS 4" Single, Handle Bathroom Faucet, Chrome (KB6401YL)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L414-55LE)
- KIBI Circular Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1008CH-KPW100CH)
- KINGSTON BRASS KSD2823RX Single-Handle Bathroom Faucet with Push Pop-Up, Matte Black/Antique Brass (KSD2823RX)
- Zurn Elkay Bathroom Sink Faucets & Accessories