Shop All Food Service Faucets
Zurn Elkay
Elkay LK940AT12T6H Wall-Mounted Faucet
Mfr # 43894AT12T6H
Zoro # G011512384
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 43894AT12T6H
- Zoro # G011512384
- Country of Origin China
- Category Food Service Faucets
Description
When you need a reliable water fixture for your facility look no further than this Elkay LK940AT12T6H wall-mounted faucet! This easy-to-install faucet comes with a 12'' arc tube swing spout that provides a classic look and reliable performance in any installation and swivels to let you deliver water exactly where you need it. And with a clearance of 4 1/8'' from the faucet tip it's great for a variety of applications. The 1.5 GPM aerator outlet gently mixes air into the stream as it exits the faucet creating a soft flow with minimal splashing. Plus 2.2 and 0.5 GPM aerator inserts are included for added water flow versatility.Two 6'' wristblade handles control the water flow on this faucet while the ceramic disc design delivers maximum leak protection. This innovative design uses ceramic discs to actuate the water flow in place of the many moving parts and O-rings found in a standard compression cartridge assembly. Because these discs are much more durable than soft rubber parts and they create the same quality seal that you expect this drastically improves faucet reliability. The wall-mounted design 8'' centers and 1/2'' NPT inlets make installation easy. This chrome-plated brass faucet is sure to be a sleek and durable addition to your establishment!Overall Dimensions:Spout Length: 12''Faucet Height: 7 1/8''Faucet Width: 20''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Tuscan Bronze (LF-042-JDYY)
- BK RESOURCES 23.8125 in W x 23 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-18-12)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-99491-4-CP)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 in x 1/2 in Pipe Size (838-247)
- T&S BRASS T&S Brass B-0507 Single Pedal Valve, Floor Mounted (B-0507)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL-CS)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- FISHER Faucet Bd 12Rgn (3816)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- Zurn Elkay Food Service Faucets