Shop All Bathroom Sink Faucets
Zurn Elkay
Elkay LK804F Concealed Deck Mount Chrome Lavatory Faucet with Lever Handles and Adjustable Centers
Mfr # 438L84F
Zoro # G511512204
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 438L84F
- Zoro # G511512204
- Country of Origin China
- Category Bathroom Sink Faucets
Description
Install a convenient and useful water fixture in your business with the Elkay LK804F concealed deck mount chrome lavatory faucet with lever handles and adjustable centers! This faucet has a durable brass construction that is built to last and a sleek chrome finish that is easy to clean. It's perfect for lavatory use and its concealed deck-mount design allows it to be installed in your countertop.The spout provides a 5 5/16'' reach for ease of use. This faucet requires three faucet holes for installation. Since the faucet and handles come in three separate pieces they can be installed into different sized faucet hole spreads. The lever handles are easy to use while the 0.5 GPM provides a controlled flow of water.Overall Dimensions:Spout Length: 5 1/4''Faucet Height: 4 3/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-534HP NO LEAD HEAVY NK (107-270NL)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 24 in.L (16PL-CA11-0240-11B-11B)
- JONES STEPHENS ½" PEX (F1960) Dbl Stub Out Elbow W/ Square Mounting Flange, 7" x 8" (S71004)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-030-000)
- TOTO Sensor Automatic Soap Dispenser Dc Single Spout, Polished chrome (TES100DA#CP)
- DOMINION FAUCETS Manual 4" Mount, 2 Hole Mid Arc Bathroom Faucet, Chrome (77-1190)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Hot And Cold Water Mixing Sink Faucet, Chrome plated (50-E35-317XKABCP)
- ZURN Lever Handle Single Hole Mount, 1 Hole Laboratory Faucet, Polished chrome (Z825B1-XL)
- PERRIN & ROWE Edwardian Widespread Lavatory Faucet With U-Spout (U.3706X-PN-2)
- MOEN Chateau Two-Handle Bathroom Faucet (4945)
- KOHLER Occasion Single Control Tall Lav Fct (27003-4K-CP)
- Zurn Elkay Bathroom Sink Faucets & Accessories